4934 - 2G Al Plate For RCPT2.109

Leviton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4934
Manufacturer
Leviton
Manufacturer's Part Number
4934
Description
2G Al Plate For RCPT2.109
2-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount, Aluminum
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
078477202609 / 00078477202609
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
4934 - Small Image
 
4934 - Large Image
Attachments
 
 
4934 - Specification Sheet
Other Links
 
 
4934 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
2 Gang
Dimensions and Weight
Thickness
0.22
Height
4.5
Width
4.56
Descriptions
Description
2G AL PLATE FOR RCPT2.109
Product Type
2G Gray Power Recptl 2.147 Standard WP.
extra long description
LEV 4934 2G GRAY POWER RECPTL 2.147
Long Description
2-Gang Flush Mount 2.15 Inch Dia. Device Receptacle Wallplate, Standard Size, Steel, Device Mount, Aluminum
Manufacturer Information
Brand
Leviton Manufacturing Company
Manufacturers Part Number
4934
GTIN
00078477202609
UPC
078477202609
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
STANDARD
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
ANSI;CSA Certified/UL Listed;NEMA
Application
COMMERCIAL, RESIDENTIAL
Mounting
Device;Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat