MS302DS - 30A 600V Double Pole TGL Motor STRTR

Leviton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS302DS
Manufacturer
Leviton
Manufacturer's Part Number
MS302-DS
Description
30A 600V Double Pole TGL Motor STRTR
30 Amp, 600 Volt, Double- Pole, Single Phase Ac Motor Starter, Suitable As Motor Disconnect, Industrial Grade, Non-Grounding, Black
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
078477374139 / 00078477374139
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
MS302DS - Other
 
MS302DS - Other
 
MS302DS - Other
Images
 
 
MS302DS - Small Image
 
MS302DS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
amperage rating
30
Voltage Rating
600
connection
Back Wired;Side Wired
Dimensions and Weight
Depth
2.46
Width
23
Height
3.75
Descriptions
Description
30A 600V DOUBLE POLE TGL MOTOR STRTR
Long Description
30 Amp, 600 Volt, Double- Pole, Single Phase AC Motor Starter, Suitable as Motor Disconnect, Industrial Grade, Non-Grounding, Black
Product Type
30A 600V Double Pole TGL Motor STRTR
extra long description
LEV MS302-DS 30A 600V DOUBLE POLE T
Additional Information
action
DPST
Switch Type
Toggle
Manufacturer Information
Brand
Leviton
Manufacturers Part Number
MS302-DS
GTIN
00078477374139
UPC
078477374139
Taxonomies, Classifications, and Categories
Type
Double-Pole AC Motor Starter Switch;Standard Toggle
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
standard
ANSI (C-73);cUL per CSA C22.2 No. 111 (File E63969);NEMA (WD-1 & WD-6);NOM Certified (057);UL508 (File E63969)
Application
Commercial
environmental conditions
Flammability (Rated V-0 per UL94)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS302DS.
Jump To:

Similar Items

Similar items are close alternatives to MS302DS, though they may not be 100% alike.

30 Amp 600 Volt, Three-Pole, Three Phase Ac Motor Starter, Suitable As Motor Dis...
  • Our Part #: MS303DS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS303DS
  • Manufacturer: Leviton Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 10 ($616.20) ·
MS303DS - Leviton Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.62

Each

QTY:
Each
Add
30A 600V 2 POLE MTR STRTING SW SHORT TGL
  • MFR Part #: MS302-DSS
  • GTIN: 00078477374146
  • Manufacturer: LEVITON
40A 2P MOTOR SW
  • MFR Part #: MS402-DS
  • GTIN: 00078477374191
  • Manufacturer: LEVITON

* All prices subject to change.

Begin Live Chat