1176WH - 6.75" White Baffle Reflector Trim

Lightolier

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1176WH
Manufacturer
Lightolier
Manufacturer's Part Number
1176WH
Description
6.75" White Baffle Reflector Trim
Wide Range Of Performance Downlights All Reflectors Are Self-Flanged to Eliminate Light Leaks;Anodized Relfectors Control Light Rays to Avoid Scatter, Providing More Usable Light;Light Source Sits High Up to Collect and Redirect Light From The Lamp;Unitized Opitics Provides A Forgiving Intallation That Assures Full Reflector Output At All Times Recessed Adjustable Accent Trims Offer 35° Of Vertical Adjustment For Aiming Flexibility. Deeply Recessed Lamp Position Assures A Low Brightness Aperture. Snap-On S
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
784197003517 / 00784197003517
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1176WH - Small Image
 
1176WH - Large Image
Attachments
 
 
1176WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
150
Lamp Type
Incandescent
Shape
Round
Dimensions and Weight
Height
1.4
Width
1.4
Length
3.9
Descriptions
Description
6.75" WHITE BAFFLE REFLECTOR TRIM
Long Description
Wide range of performance downlights All reflectors are self-flanged to eliminate light leaks;Anodized relfectors control light rays to avoid scatter, providing more usable light;Light source sits high up to collect and redirect light from the lamp;Unitized Opitics provides a forgiving intallation that assures full reflector output at all times Recessed adjustable accent trims offer 35° of vertical adjustment for aiming flexibility. Deeply recessed lamp position assures a low brightness aperture. Snap-on s
Product Type
Basic White Baffle Reflector Trim
extra long description
LOL 1176WH BASIC WHITE BAFFLE REFLE
Additional Information
Grade
Value Grade
Manufacturer Information
Brand
Lightolier
Manufacturers Part Number
1176WH
GTIN
00784197003517
UPC
784197003517
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
2203-Downlighting - General Purpose Downlighting
Packaging
Weight
0.702571915
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor Commercial - Recessed Downlights
Mounting
Recessed;T-Bar / T-Grid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat