0LWPLEDSWW2120PE - 19W Led Slim Wall Pack 3K/4K/5K W/PC 120V Bronze

Lithonia Lighting - Acuity

  • $91.69 (Each)
  • $91.69 (Each)
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
0LWPLEDSWW2120PE
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
OLWP LED SWW2 120 PE DDB M4
Description
19W Led Slim Wall Pack 3K/4K/5K W/PC 120V Bronze
Customize The Color Temperature and Effortlessly Automate Your Wall Pack For Dusk-to-Dawn Operation With The Olwp Led Wall Pack From Lithonia Lighting. Featuring Push Button Switchable Color Temperatures and A Push Button Photocell, The Olwp Led Wall Pack Is Designed to Deliver Years Of Maintenance-Free General Illumination. The Olwp Led Wall Pack Is Ideal For Residential Outdoor Applications Such As Driveways, Entryways, Patios, and Other Outdoor Areas That Require Consistent and Reliable Lighting Perform
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
197589211252 / 00197589211252
Weight per unit
2.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.69 (Each)
Resources
Images
 
 
0LWPLEDSWW2120PE - Small Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
 
0LWPLEDSWW2120PE - Large Image
Attachments
 
 
0LWPLEDSWW2120PE - Specification Sheet
Other Links
 
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
 
0LWPLEDSWW2120PE - Other
Tech Bulletins
 
 
0LWPLEDSWW2120PE - Tech Bulletin
Brochures
 
 
0LWPLEDSWW2120PE - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
23
Material
Aluminum
Lamp Type
LED - Static
Shape
OVAL
Lamp Included
Yes
Material, Color, and Finish
color temperature
3000 ,4000 ,5000
color rendering index (cri)
70
Lens Material
Acrylic
Color
Bronze
Finish
Gloss
Style
Traditional
Dimensions and Weight
Height
10.5
Length
3.5
Width
5.375
Descriptions
Product Type
Wallpack
extra long description
LITH OLWP LED SWW2 120 PE DDB M4 Ge
Long Description
Customize the color temperature and effortlessly automate your wall pack for dusk-to-dawn operation with the OLWP LED Wall Pack from Lithonia Lighting. Featuring push button switchable color temperatures and a push button photocell, the OLWP LED Wall Pack is designed to deliver years of maintenance-free general illumination. The OLWP LED Wall Pack is ideal for residential outdoor applications such as driveways, entryways, patios, and other outdoor areas that require consistent and reliable lighting perform
Description
19W LED SLIM WALL PACK 3K/4K/5K W/PC 120V BRONZE
Features
Contractor Select
Additional Information
lumens
1600 LM
Warranty
5
average life
50,000
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
OLWP LED SWW2 120 PE DDB M4
Brand
Lithonia Lighting - Acuity
GTIN
00197589211252
UPC
197589211252
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
1.9
Weight per each
2.27
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Offices & Banks,Roadways, Bridges & Tunnels,Sports and Recreation
standard
cUL,UL
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat