443BWH - White LV Pinhole Trim

Juno

  • $77.25 (Each)
  • $77.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
443BWH
Manufacturer
Juno
Manufacturer's Part Number
443 BWH
Description
White LV Pinhole Trim
The 4-Inch Pinhole Trim Is Available With A Black Baffle and White Trim Ring.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209002358 / 00661209002358
Weight per unit
0.576 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.25 (Each)
Resources
Other Links
 
 
443BWH - Other
 
443BWH - Other
Attachments
 
 
443BWH - Specification Sheet
Images
 
 
443BWH - Small Image
 
443BWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material, Color, and Finish
Color
Black
Descriptions
Description
WHITE LV PINHOLE TRIM
Product Type
Trim
extra long description
LITH 443 BWH 4IN Downlight Pinhole
Long Description
The 4-inch pinhole trim is available with a black baffle and white trim ring.
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
443 BWH
GTIN
00661209002358
UPC
661209002358
Trade Size
aperture size
4 in
Packaging
Weight
0.518
Weight per each
0.576
Carton
1
Uses, Certifications, and Standards
environmental conditions
Indoor
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat