5RLDG29276WWH - 90CRI 120 FRPC WWH 5IN$

Juno

  • $36.50 (Each)
  • $36.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5RLDG29276WWH
Manufacturer
Juno
Manufacturer's Part Number
5RLDG2-927-6-WWH
Description
90CRI 120 FRPC WWH 5IN$
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
661209566980 / 00661209566980
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$36.50 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Lamp Wattage
10
Voltage Rating
120
Lamp Type
LED
Descriptions
Product Type
Juno 5" Retro 600L 90 Cri 27K
Description
90CRI 120 FRPC WWH 5IN$
Additional Information
Fixture Type
LED
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
5RLDG2-927-6-WWH
sub brand
Juno
GTIN
00661209566980
UPC
661209566980
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
Energy Star; T24 Approved
Application
Recessed Commercial; Recessed Residential; Retrofit LED
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat