65BEMWHLLED30K90 - 6" 12W Led Trim 1200LM 30K 90cri

Lithonia Lighting

  • $14.57 (Each)
  • $14.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65BEMWHLLED30K90
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
65BEMW HL LED 30K 90CRI M6
Description
6" 12W Led Trim 1200LM 30K 90cri
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|Itt-Lithoniaacuity 65BEMWHLLED30K90CR1M6|Itt-Lithoniaacuity 65BEMWHLLED30K90CRIM6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CR1M6|Lit Lithonia Juno Mark Iota 65BEMWHLLED30K90CRIM6|Lith 65BEMWHLLED30K90CR1M6|Lith 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65bemwhlled30k90cr1m6
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
193047859394 / 00193047859394
Weight per unit
3.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.57 (Each)
Resources
Images
 
 
65BEMWHLLED30K90 - Large Image
 
65BEMWHLLED30K90 - Large Image
 
65BEMWHLLED30K90 - Large Image
 
65BEMWHLLED30K90 - Large Image
 
65BEMWHLLED30K90 - Large Image
 
65BEMWHLLED30K90 - Large Image
 
65BEMWHLLED30K90 - Small Image
Attachments
 
 
65BEMWHLLED30K90 - Specification Sheet
 
65BEMWHLLED30K90 - Specification Sheet
Other Links
 
 
65BEMWHLLED30K90 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
amperage rating
Star Teck / AMC
Lamp Included
Yes
interrupt rating
7.000 7.000
Shape
Classroom, Conference Room, Corridor
Lamp Type
Retail
Material
not applicable
Material, Color, and Finish
color rendering index (cri)
Open Office, Retail
Color
White
Finish
SensorSwitch
Dimensions and Weight
Height
3.81
Width
7.63
Size
Open Office, Retail
Length
not applicable
Descriptions
Description
6" 12W LED TRIM 1200LM 30K 90CRI
Product Type
Trim
extra long description
5-6IN ESERIES LED HL 30K
Features
Contractor Select
Long Description
00193047859394|0001930|00193047859394|19304785939|85939|65BEMWHLLED30K90CR1M6|65BEMWHLLED30K90CRIM6|ITT-LITHONIAACUITY 65BEMWHLLED30K90CR1M6|ITT-LITHONIAACUITY 65BEMWHLLED30K90CRIM6|LIT LITHONIA JUNO MARK IOTA 65BEMWHLLED30K90CR1M6|LIT LITHONIA JUNO MARK IOTA 65BEMWHLLED30K90CRIM6|LITH 65BEMWHLLED30K90CR1M6|LITH 65BEMWHLLED30K90CRIM6|Lithonia 65BEMWHLLED30K90CR1M6|Lithonia 65BEMWHLLED30K90CRIM6|Lithonia Light 65BEMWHLLED30K90CR1M6|Lithonia Light 65BEMWHLLED30K90CRIM6|Lithonia Lighting 65BEMWHLLED30K90CR1M6
Special Features
6 IN
Additional Information
pallet quantity
180
Bundle Diameter
3.67
dimmable
Open Office, Retail
Fixture Type
Open Office, Retail
Hardware
Open Office, Retail
lumens
Open Office, Retail
sensing range
Open Office, Retail
supply voltage
Lighting
Knockouts
Classroom, Conference Room, Corridor
average life
Open Office, Retail
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
65BEMW HL LED 30K 90CRI M6
sub brand
Open Office, Retail
GTIN
00193047859394
UPC
193047859394
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Trim
Availability
Manufacturer Status
Inactive
Packaging
Weight
SensorSwitch
Weight per each
3.31
Carton
1
Uses, Certifications, and Standards
environmental conditions
Open Office, Retail
Mounting
Recessed
Application
Retail
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat