BGRAL0SWW2MV0LTP - BGR Alo SWW2 Mvolt Per Dna M2

Lithonia Lighting

  • $222.50 (Each)
  • $222.50 (Each)

  • $445.00 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGRAL0SWW2MV0LTP
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
BGR ALO SWW2 MVOLT PER DNA M2
Description
BGR Alo SWW2 Mvolt Per Dna M2
Barn Lights, Security Lights, Yard Lights… Call Them What You Will, But They Are Everywhere! Despite Their Utilitarian Style and Simplistic Performance, They Pose A Significant Opportunity For An Upgrade to Led Lighting. The Lithonia Lighting® Barnguard Led Security Light Has It All With Its White Light, High Cri, Instant-On, and Low Energy Consumption. Adjustable Light Output Of Up to 10, 000 Lumens and Switchable Color Temperatures Are Standard Features Included. Barnguard Led Is Easy to Install On An Exi
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
196182551260 / 00196182551260
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.50 (Each)
Standard Packaging
$445.00 (Per 2)
Resources
Attachments
 
 
BGRAL0SWW2MV0LTP - Specification Sheet
Other Links
 
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
 
BGRAL0SWW2MV0LTP - Other
Brochures
 
 
BGRAL0SWW2MV0LTP - Brochure
Images
 
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
 
BGRAL0SWW2MV0LTP - Large Image
360 Images
 
 
BGRAL0SWW2MV0LTP - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
72
Lamp Type
LED - Static
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
80
Finish
Gloss
Color
Silver
Style
Traditional
color temperature
Variable
Dimensions and Weight
Width
11.5
Height
9.2
Length
9.5
Descriptions
Description
BGR ALO SWW2 MVOLT PER DNA M2
extra long description
LITH BGR ALO SWW2 MVOLT PER DNA M2
Features
Contractor Select
Product Type
Area Light
Long Description
Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting® BarnGuard LED security light has it all with its white light, high CRI, instant-on, and low energy consumption. Adjustable light output of up to 10,000 lumens and switchable color temperatures are standard features included. BarnGuard LED is easy to install on an exi
Additional Information
lumens
10,000 LM,6000 LM
dimensions
11.5 x 9.5 x 9.2
dimmable
Yes
Hardware
Yes
Power Source
Hardwired
Light Source
LED - Static
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
BGR ALO SWW2 MVOLT PER DNA M2
GTIN
00196182551260
UPC
196182551260
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Packaging
Weight
3.25
Weight per each
6.3
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,Government,House of Worship,Manufacturing,Offices & Banks,Residential,Retail
standard
C-UL-USDLC Premium
environmental conditions
OUTDOOR
Mounting
Pole Mount,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat