BLC2X45000LM40KA - Adsm 2X4 Led 40K 80cri

Lithonia Lighting

  • $258.75 (Each)
  • $258.75 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BLC2X45000LM40KA
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
BLC2X45000LM40KADSM
Description
Adsm 2X4 Led 40K 80cri
Center Basket Troffer, 2X4, Nominal 4000 Lumens, 3500K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111534 - Lensed troffer
UPC/GTIN
193048323528 / 00193048323528
Weight per unit
14.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$258.75 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Led Center Basket Troffer
Description
ADSM 2X4 LED 40K 80CRI
Long Description
CENTER BASKET TROFFER, 2X4, NOMINAL 4000 LUMENS, 3500K
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
BLC2X45000LM40KADSM
GTIN
00193048323528
UPC
193048323528
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
14.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat