CPHBAL022MV0LTS - 85W/106W Led High Bay 4K/5K 12000/15000LM White

Lithonia Lighting

  • $130.69 (Each)
  • $130.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPHBAL022MV0LTS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPHB ALO22 MVOLT SWW9 80CRI DW
Description
85W/106W Led High Bay 4K/5K 12000/15000LM White
Lith CPHB ALO22 Mvolt SWW9 80CRI DW
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
197589305388 / 00197589305388
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.69 (Each)
Resources
Images
 
 
CPHBAL022MV0LTS - Small Image
 
CPHBAL022MV0LTS - Large Image
 
CPHBAL022MV0LTS - Large Image
 
CPHBAL022MV0LTS - Large Image
 
CPHBAL022MV0LTS - Large Image
 
CPHBAL022MV0LTS - Large Image
 
CPHBAL022MV0LTS - Large Image
360 Images
 
 
CPHBAL022MV0LTS - 360 Image
Brochures
 
 
CPHBAL022MV0LTS - Brochure
Other Links
 
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
 
CPHBAL022MV0LTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Material
Aluminum
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Finish
Gloss
Style
Traditional
Color
White
Dimensions and Weight
Width
11.5
Length
14.4
Height
2.4
Descriptions
Features
Contractor Select
Product Type
High Bay
Description
85W/106W LED HIGH BAY 4K/5K 12000/15000LM WHITE
Long Description
LITH CPHB ALO22 MVOLT SWW9 80CRI DW
Construction
New Construction,Remodel
Additional Information
average life
100
Warranty
5
Power Source
Hardwired
lumens
Switchable
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
CPHB ALO22 MVOLT SWW9 80CRI DW
Brand
Lithonia Lighting
GTIN
00197589305388
UPC
197589305388
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Application
Common Areas,Education,Government,Manufacturing,Offices & Banks,Retail,Retrofit,Warehouses
standard
CSADLC Premium
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat