CPRBAL013UV0LTS - CPRB ALO13 Uvolt SWW9 80CRI DBL - Black

Lithonia Lighting

  • $198.00 (Each)
  • $0.00 (Per 0)

  • $198.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPRBAL013UV0LTS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPRB ALO13 UVOLT SWW9 80CRI DB
Description
CPRB ALO13 Uvolt SWW9 80CRI DBL - Black
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
196182615054 / 00196182615054
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.00 (Each)
Carton
None Available
Standard Packaging
$198.00 (Each)
Resources
Images
 
 
CPRBAL013UV0LTS - Small Image
 
CPRBAL013UV0LTS - Large Image
 
CPRBAL013UV0LTS - Large Image
 
CPRBAL013UV0LTS - Large Image
 
CPRBAL013UV0LTS - Large Image
 
CPRBAL013UV0LTS - Large Image
 
CPRBAL013UV0LTS - Large Image
Attachments
 
 
CPRBAL013UV0LTS - Specification Sheet
Other Links
 
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
 
CPRBAL013UV0LTS - Other
Brochures
 
 
CPRBAL013UV0LTS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-347
Wattage
132
Lamp Type
LED - Static
Shape
Round
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Color
Black
Lens Color
Clear
Finish
Matte
Lens Material
Polycarbonate
Style
Traditional
Dimensions and Weight
Length
12.98
Width
12.98
Height
3.16
Descriptions
Long Description
The Compact Pro High Bay (CPRB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. CPRB is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications
Product Type
High Bay
Construction
New Construction,Remodel
Features
Contractor Select
extra long description
LITH CPRB ALO13 UVOLT SWW9 80CRI DB
Description
CPRB ALO13 UVOLT SWW9 80CRI DBL - BLACK
Additional Information
dimensions
12.98 x 12.98 x 3.16
Warranty
5
average life
54
Power Source
Hardwired
Hardware
No
lumens
Switchable
Manufacturer Information
Manufacturers Part Number
CPRB ALO13 UVOLT SWW9 80CRI DB
Brand
Lithonia Lighting
GTIN
00196182615054
UPC
196182615054
Taxonomies, Classifications, and Categories
Type
HIGH BAY
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
5.5
Carton
0
Package
1
Uses, Certifications, and Standards
Application
Common Areas,Sports and Recreation,Warehouses
standard
CSADLC Premium,DLC Standard
environmental conditions
Indoor
Mounting
Pendant,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat