DSXF2LED3A53050K - DSXF2LED3A530/50kwflmvoltykc62fvddbxd

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSXF2LED3A53050K
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
DSXF2 LED 3 A530/50K WFL MVOLT
Description
DSXF2LED3A530/50kwflmvoltykc62fvddbxd
D-Series Size 2 Led Flood Luminaire, Led, 3 Light Engines, Gen A, 530MA, 50K Color Temperature, Wide Flood Distribution, 120-277V, Yoke With Cord, Dark Bronze Finish, Super Durable, Sku - 216LP6
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
753573739333 / 0753573739333 / 00753573739333
Weight per unit
13.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DSXF2LED3A53050K - Small Image
 
DSXF2LED3A53050K - Large Image
Attachments
 
 
DSXF2LED3A53050K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED - Static
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Floodlight
Description
DSXF2LED3A530/50KWFLMVOLTYKC62FVDDBXD
Long Description
D-Series Size 2 LED Flood Luminaire, LED, 3 light engines, Gen A, 530mA, 50K color temperature, Wide flood distribution, 120-277V, Yoke with Cord, Dark bronze finish, super durable, SKU - 216LP6
Additional Information
pallet quantity
56 EA
Fixture Type
Flood Light
Manufacturer Information
Manufacturers Part Number
DSXF2 LED 3 A530/50K WFL MVOLT
Brand
Lithonia Lighting
GTIN
00753573739333
UPC
753573739333
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Flood Light
Packaging
Weight per each
13.3
Carton
1
Uses, Certifications, and Standards
standard
CSA
Application
Façade, Flag Pole, Sidewalk, Sign Lighting
Mounting
Ground, Pole, Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat