ECGLEDH0M6 - 3.2W Led Exit GRN Ho

Lithonia Lighting

  • $88.02 (Each)
  • $88.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECGLEDH0M6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ECGLEDH0M6
Description
3.2W Led Exit GRN Ho
00784231874615|0784231|784231874615|78423187461|87461|Ecg Led H0 M6|Ecg Led Ho M6|ECGLEDHOM6|Ecg-Led-Ho-M6|Emergency Exit Sign|Acuity Brands Ecg Led H0 M6|Acuity Brands Ecg Led Ho M6|Acuity Brands ECGLEDHOM6|Acuity Brands Ecg-Led-Ho-M6|Lithonia Ecg Led H0 M6|Lithonia Ecg Led Ho M6|Lithonia ECGLEDHOM6|Lithonia Ecg-Led-Ho-M6|Lithonia Lighting Ecg Led H0 M6|Lithonia Lighting Ecg Led Ho M6|Lithonia Lighting ECGLEDHOM6|Lithonia Lighting Ecg-Led-Ho-M6|Lithonialighting Ecg Led H0 M6|Lithonialighting Ecg Led Ho M6
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
784231874615 / 00784231874615
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.02 (Each)
Resources
Images
 
 
ECGLEDH0M6 - Large Image
 
ECGLEDH0M6 - Small Image
 
ECGLEDH0M6 - Large Image
 
ECGLEDH0M6 - Large Image
MSDS Sheets
 
 
ECGLEDH0M6 - MSDS Sheet
Attachments
 
 
ECGLEDH0M6 - Specification Sheet
 
ECGLEDH0M6 - Specification Sheet
Other Links
 
 
ECGLEDH0M6 - Other
 
ECGLEDH0M6 - Other
 
ECGLEDH0M6 - Other
 
ECGLEDH0M6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
0
Voltage Rating
120/277
amperage rating
Light Commercial, Residential, Restroom
Lamp Wattage
Not Applicable
Wattage
Not Applicable
Lamp Type
Red Dot
Material
Thermoplastic
Material, Color, and Finish
Letter Color
GREEN
Backing Material
Power Sentry
housing color
White
Background Color
White
Color
White
Dimensions and Weight
Length
Light Commercial, Residential, Restroom
Descriptions
Product Type
Emergency Exit Sign
Description
3.2W LED EXIT GRN HO
extra long description
LITH ECG-LED-HO-M6 Emergency Exit S
Long Description
00784231874615|0784231|784231874615|78423187461|87461|ECG LED H0 M6|ECG LED HO M6|ECGLEDHOM6|ECG-LED-HO-M6|Emergency Exit Sign|Acuity Brands ECG LED H0 M6|Acuity Brands ECG LED HO M6|Acuity Brands ECGLEDHOM6|Acuity Brands ECG-LED-HO-M6|LITHONIA ECG LED H0 M6|LITHONIA ECG LED HO M6|LITHONIA ECGLEDHOM6|LITHONIA ECG-LED-HO-M6|Lithonia Lighting ECG LED H0 M6|Lithonia Lighting ECG LED HO M6|Lithonia Lighting ECGLEDHOM6|Lithonia Lighting ECG-LED-HO-M6|LithoniaLighting ECG LED H0 M6|LithoniaLighting ECG LED HO M6
Additional Information
pallet quantity
108
average life
Light Commercial, Residential, Restroom
battery
Light Commercial, Residential, Restroom
Fixture Type
Light Commercial, Residential, Restroom
fixture wattage
Not Applicable
Reflector Type
Not Applicable
battery life
Open Office, Retail
Housing Finish
Open Office, Retail
Output Voltage
Polyester lining
Manufacturer Information
Manufacturers Part Number
ECGLEDH0M6
Brand
Lithonia Lighting
GTIN
00784231874615
UPC
784231874615
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Emergency Exit Unit (aka Combo)
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
4
Carton
1
Uses, Certifications, and Standards
Enclosure
Light Commercial, Residential, Restroom
Application
Open Office, Retail
Mounting
SURFACE, WALL
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat