EPANL2234L40KM4 - *Delisted* 31W 2X2 Led FLT PNL 40K 3400LM

Lithonia Lighting

  • $100.87 (Each)
  • $100.87 (Each)

  • $403.48 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2234L40KM4
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 22 34L 40K M4
Description
*Delisted* 31W 2X2 Led FLT PNL 40K 3400LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048027761 / 00193048027761
Weight per unit
7.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.87 (Each)
Standard Packaging
$403.48 (Per 4)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Descriptions
Product Type
2X2 LL Epanl 34LM 40K
Description
31W 2X2 LED FLT PNL 40K 3400LM
Additional Information
Fixture Type
Flat Panel
lumens
3.4k
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 22 34L 40K M4
GTIN
00193048027761
UPC
193048027761
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.47
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA, DLC Standard, Damp location listed, IC rated and IP5X rated
Application
Appleton
Mounting
Recessed,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat