EPANL2440L40KM2 - *Delisted* 39W 2X4 Led FLT PNL 40K 4000LM

Lithonia Lighting

  • $110.99 (Each)
  • $110.99 (Each)

  • $221.98 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EPANL2440L40KM2
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
EPANL 24 40L 40K M2
Description
*Delisted* 39W 2X4 Led FLT PNL 40K 4000LM
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193048027822 / 00193048027822
Weight per unit
14.5299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.99 (Each)
Standard Packaging
$221.98 (Per 2)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Descriptions
Product Type
2X4 LL Epanl 40L 40K
Description
39W 2X4 LED FLT PNL 40K 4000LM
Additional Information
lumens
4k
Fixture Type
Flat Panel
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
EPANL 24 40L 40K M2
GTIN
00193048027822
UPC
193048027822
Taxonomies, Classifications, and Categories
Type
Flat Panel
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
14.5299
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Appleton
standard
CSA, DLC Standard, Damp location listed, IC rated and IP5X rated
Mounting
Recessed,Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat