FML4W485000LM840 - FML4W 48 5000LM 840 ZT Mvolt

Lithonia Lighting

  • $145.60 (Each)
  • $145.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FML4W485000LM840
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
FML4W 48 5000LM 840 ZT MVOLT
Description
FML4W 48 5000LM 840 ZT Mvolt
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
194994026815 / 00194994026815
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$145.60 (Each)
Resources
Other Links
 
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
 
FML4W485000LM840 - Other
Images
 
 
FML4W485000LM840 - Large Image
 
FML4W485000LM840 - Large Image
 
FML4W485000LM840 - Large Image
 
FML4W485000LM840 - Large Image
 
FML4W485000LM840 - Small Image
 
FML4W485000LM840 - Large Image
Attachments
 
 
FML4W485000LM840 - Specification Sheet
Brochures
 
 
FML4W485000LM840 - Brochure
360 Images
 
 
FML4W485000LM840 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
53
Lamp Type
LED - Static
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Polycarbonate
Finish
Semi-Gloss
Lens Color
WHITE
Dimensions and Weight
Width
10
Height
3
Length
48
Descriptions
extra long description
LITH FML4W 48 5000LM 840 ZT MVOLT W
Description
FML4W 48 5000LM 840 ZT MVOLT
Product Type
Wraparound
Long Description
The FML4W wide housing LED wrap is designed with the renovator in mind. While compatible with new construction, it’s no mystery the flexibility of the FML4W will keep renovation simple. A wider housing easily covers up existing blemishes from older fixtures, which means less maintenance upon installation. This is capped off with standard 0-10V dimming.
Features
Contractor Select
Additional Information
dimensions
48 x 10 x 3
Warranty
5
lumens
5000
Power Source
Hardwired
average life
60
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
FML4W 48 5000LM 840 ZT MVOLT
GTIN
00194994026815
UPC
194994026815
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Wraparound
Trade Size
aperture size
4FT
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Standard,ENERGY STAR
Application
Government,Hospitality,Offices & Banks,Residential,Utility, Closet
environmental conditions
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat