KAX1LEDP350KR5MV - Kax1ledp350kr5mvoltrpaddbxd

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KAX1LEDP350KR5MV
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
KAX1 LED P3 50K R5 MVOLT RPA DDBXD
Description
Kax1ledp350kr5mvoltrpaddbxd
Lith KAX1 Led P3 50K R5 Mvolt Rpa D
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111612 - Area lighting
UPC/GTIN
190887054835 / 00190887054835
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KAX1LEDP350KR5MV - Video
Attachments
 
 
KAX1LEDP350KR5MV - Specification Sheet
Other Links
 
 
KAX1LEDP350KR5MV - Other
 
KAX1LEDP350KR5MV - Other
Brochures
 
 
KAX1LEDP350KR5MV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color rendering index (cri)
70
Color
Bronze
Finish
Gloss
Descriptions
Description
KAX1LEDP350KR5MVOLTRPADDBXD
Product Type
Area Light
Long Description
LITH KAX1 LED P3 50K R5 MVOLT RPA D
Additional Information
media
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
KAX1 LED P3 50K R5 MVOLT RPA D
GTIN
00190887054835
UPC
190887054835
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
39
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Parking Garage,Sports and Recreation
standard
CSADLC Standard,Nighttime Friendly
environmental conditions
OUTDOOR
Mounting
Pole Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat