MP20 - Power/ Relay Pack

Sensorswitch

  • $36.75 (Each)
  • $36.75 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MP20
Manufacturer
Sensorswitch
Manufacturer's Part Number
MP20
Description
Power/ Relay Pack
The MP20 Mini Power Pack Works With Low Voltage Occupancy Sensors to Switch Lighting Loads On and Off
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121004 - Power supply units
UPC/GTIN
745975809585 / 00745975809585
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.75 (Each)
Resources
Images
 
 
MP20 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
MP20 - Large Image
 
MP20 - Large Image
 
MP20 - Large Image
 
MP20 - Large Image
Attachments
 
 
MP20 - Specification Sheet
Other Links
 
 
MP20 - Other
 
MP20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120,240,277
Wattage
Not Applicable
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Gloss
Lens Material
Plastic
Dimensions and Weight
Height
2.5
Length
4
Width
4
Descriptions
Description
POWER/ RELAY PACK
Long Description
The MP20 mini power pack works with low voltage occupancy sensors to switch lighting loads on and off
Special Features
Mini Power Packs are the heart of the Low Voltage Sensor System. The MP-20 transforms 120, 240 or 277 Volts to class II 15 VDC to power the remote sensors. Although Plenum Rated, the elongated mounting nipple allows for the MP-20 to be mounted either directly thru a 1/2'' knockout in a junction box, or to be located inside an adjacent box for specific local code requirements.
Product Type
Power Pack
extra long description
LITH MP20 Mini Power Pack
Additional Information
pallet quantity
100
Warranty
5
Maximum Operating Temperature
60
average life
87,600
Power Source
Hardwired
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
MP20
Brand
sensorswitch
GTIN
00745975809585
UPC
745975809585
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
POWER PACK
Packaging
Weight
1
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat