NPP16DEREFP - Current-Monitoring Power/Relay Pack

Nlight

  • $267.75 (Each)
  • $267.75 (Each)
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
NPP16DEREFP
Manufacturer
Nlight
Manufacturer's Part Number
NPP16 D ER EFP
Description
Current-Monitoring Power/Relay Pack
The Nlight NPP16 Er Efp (External Fault Protection) Series Relay Pack Is Used to Switch Luminaires Powered Via An Emergency Circuit, Ideally Suited For Use In Conjunction With A Standard NNPP16 Efp Power/Relay Pack That Controls A Zone'S Normal Powered Lighting
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121004 - Power supply units
UPC/GTIN
193047356824 / 00193047356824
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$267.75 (Each)
Resources
Other Links
 
 
NPP16DEREFP - Other
 
NPP16DEREFP - Other
 
NPP16DEREFP - Other
Tech Bulletins
 
 
NPP16DEREFP - Tech Bulletin
Attachments
 
 
NPP16DEREFP - Specification Sheet
Images
 
 
NPP16DEREFP - Large Image
 
NPP16DEREFP - Large Image
 
NPP16DEREFP - Large Image
 
NPP16DEREFP - Small Image
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
120,277
Material
Plastic
Material, Color, and Finish
Finish
Gloss
Color
Red
Dimensions and Weight
Width
2.5
Height
4
Length
4
Descriptions
Description
CURRENT-MONITORING POWER/RELAY PACK
extra long description
LITH NPP16 D ER EFP Power/Relay Pac
Features
Design Select
Product Type
Power Pack
Long Description
The nLight nPP16 ER EFP (External Fault Protection) Series relay pack is used to switch luminaires powered via an emergency circuit, ideally suited for use in conjunction with a standard nnPP16 EFP power/relay pack that controls a zone's normal powered lighting
Additional Information
pallet quantity
100
Warranty
5
Maximum Operating Temperature
60
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
NPP16 D ER EFP
Brand
Nlight
GTIN
00193047356824
UPC
193047356824
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
POWER PACK
Packaging
Weight
1
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
C-UL-US,ULCA Title 24,DLC Standard,ROHS
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Retail,Sports and Recreation,Warehouses
environmental conditions
Indoor
Mounting
Unit to J Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat