PS1050DL - Led Emergency Ballast

Lithonia Lighting - Acuity

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PS1050DL
Manufacturer
Lithonia Lighting - Acuity
Manufacturer's Part Number
N/A
Description
Led Emergency Ballast
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
LED EMERGENCY BALLAST
Manufacturer Information
Brand
Lithonia Lighting - Acuity
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PS1050DL.
Jump To:

Similar Items

Similar items are close alternatives to PS1050DL, though they may not be 100% alike.

10W Constant Power, Reduced Profile Battery Pack, Flexible Metal Conduit, Sku - ...
  • MFR Part #: PS1055CP FMC M9
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($320.85) ·
PS1055CPFMC - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$320.85

Each

QTY:
Each
Add
10W Led Emerg Btry Backup
  • MFR Part #: N/A
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PS1055CPFMCM9 - Lithonia Lighting - Acuity

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat