SB432MV0LT14GEB1 - 4' 4 LMP Wrap 32W 120-277V T8

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB432MV0LT14GEB1
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
SB 4 32 MVOLT 1/4 GEB10IS
Description
4' 4 LMP Wrap 32W 120-277V T8
Lith SB-4-32-Mvolt-1/4-GEB10IS Wrap
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
784231149980 / 00784231149980
Weight per unit
13.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB432MV0LT14GEB1 - Large Image
 
SB432MV0LT14GEB1 - Small Image
Attachments
 
 
SB432MV0LT14GEB1 - Specification Sheet
Other Links
 
 
SB432MV0LT14GEB1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
128
Number of Lamps
4
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Lens Material
Acrylic
Lens Color
Clear
Style
Traditional
Color
White
Finish
Gloss
Dimensions and Weight
Width
14.1900
Height
2.75
Length
48
Descriptions
Product Type
Wraparound
Description
4' 4 LMP WRAP 32W 120-277V T8
Long Description
LITH SB-4-32-MVOLT-1/4-GEB10IS Wrap
Special Features
For applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges open from either side for easy maintenance. Full depth, white enamel end plates.
Additional Information
Warranty
1
Maximum Operating Temperature
25
pallet quantity
42
Socket Type
Bi-pin: Single
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
SB 4 32 MVOLT 1/4 GEB10IS
GTIN
00784231149980
UPC
784231149980
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Trade Size
aperture size
4FT
Availability
Manufacturer Status
Inactive
Packaging
Weight
13.0000
Weight per each
13.9
Carton
1
Uses, Certifications, and Standards
Application
Education,Offices & Banks,Retail
environmental conditions
Indoor
Mounting
Surface,Suspended
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat