SBL4W6500LM80CRI - SBL4W 6500LM 80CRI 40K MIN1 GZT Mvolt

Lithonia Lighting

  • $275.00 (Each)
  • $275.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SBL4W6500LM80CRI
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
SBL4W 6500LM 80CRI 40K MIN1 GZT MVOLT
Description
SBL4W 6500LM 80CRI 40K MIN1 GZT Mvolt
The SBL4 Is Designed to Replace Existing 2-Lamp T8 and T12 Fluorescent
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848191453 / 00191848191453
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$275.00 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
53
Lamp Type
LED - Static
Dimensions and Weight
Height
2.625
Length
48
Width
8.625
Descriptions
Description
SBL4W 6500LM 80CRI 40K MIN1 GZT MVOLT
Product Type
Wraparound
extra long description
LITH SBL4W 6500LM 80CRI 40K MIN1 GZ
Long Description
The SBL4 is designed to replace existing 2-lamp T8 and T12 fluorescent
Additional Information
lumens
6500
Power Source
Hardwired
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
SBL4W 6500LM 80CRI 40K MIN1 GZ
GTIN
00191848191453
UPC
191848191453
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat