TWX1LEDAL050KMV0 - 4W-22W Led Wallpack 5K Adj Lumen 600-2950LM

Lithonia Lighting

  • $146.50 (Each)
  • $146.50 (Each)
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
TWX1LEDAL050KMV0
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWX1 LED ALO 50K MVOLT DDBTXD
Description
4W-22W Led Wallpack 5K Adj Lumen 600-2950LM
Lithonia Lighting® TWX Led Wall Pack Family’S Ground-Up Design Delivers Superior Illumination In A Traditional Form While Providing The Low Initial Cost That Customers Demand. TWX Led Wall Packs Feature Premium Borosilicate Glass Lenses That Work In Conjunction With The High-Efficiency Light Engine to Provide Superior Illumination While Minimizing Wasted Up-Light. The New Slim Design Creates A Less Obtrusive Appearance On The Building While Still Fully Covering The Unsightly Stains Leftover From Typical Me
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
194994620457 / 00194994620457
Weight per unit
10.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.50 (Each)
Resources
Other Links
 
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
 
TWX1LEDAL050KMV0 - Other
Attachments
 
 
TWX1LEDAL050KMV0 - Specification Sheet
Brochures
 
 
TWX1LEDAL050KMV0 - Brochure
Images
 
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Small Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Large Image
 
TWX1LEDAL050KMV0 - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.75
Voltage Rating
120-277
Wattage
22
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80
Color
Bronze
Lens Color
Clear
Lens Material
Glass
Finish
Textured
Style
Traditional
Dimensions and Weight
Height
12
Width
5
Length
7.5
Descriptions
Features
Design Select
Description
4W-22W LED WALLPACK 5K ADJ LUMEN 600-2950LM
Product Type
Wallpack
extra long description
LITH TWX1 LED ALO 50K MVOLT DDBTXD
Long Description
Lithonia Lighting® TWX LED wall pack family’s ground-up design delivers superior illumination in a traditional form while providing the low initial cost that customers demand. TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical me
Additional Information
media
Yes
average life
100,000
lumens
2900 LM
Maximum Operating Temperature
40
dimensions
7.5 x 5 x 12
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
TWX1 LED ALO 50K MVOLT DDBTXD
GTIN
00194994620457
UPC
194994620457
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
9
Weight per each
10.1
Carton
1
Uses, Certifications, and Standards
Application
Automotive & Parking,Education,House of Worship,Offices & Banks,Parking Garage,Sports and Recreation,Transportation,Warehouses
standard
CSADLC Standard
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat