UC33E120M6 - Undcabinet FLR Fixt

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UC33E120M6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
UC33E120M6
Description
Undcabinet FLR Fixt
00784231117262|0784231|784231117262|78423111726|11726|Uc 33E 120 M6|UC33E120M6|Uc-33E-120-M6|Undercabinet|Acuity Brands Uc 33E 120 M6|Acuity Brands UC33E120M6|Acuity Brands Uc-33E-120-M6|Lithonia Lighting Uc 33E 120 M6|Lithonia Lighting UC33E120M6|Lithonia Lighting Uc-33E-120-M6|Lithonia Uc 33E 120 M6|Lithonia UC33E120M6|Lithonia Uc-33E-120-M6|Lithonialighting Uc 33E 120 M6|Lithonialighting UC33E120M6|Lithonialighting Uc-33E-120-M6
Slang Terms

Suggest a New Term
Categories
Fluorescent Track, Rail, Task - Fluorescent Undercabinet Light Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
784231117262 / 00784231117262
Weight per unit
7.5899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UC33E120M6 - Small Image
 
UC33E120M6 - Large Image
 
UC33E120M6 - Large Image
Attachments
 
 
UC33E120M6 - Specification Sheet
 
UC33E120M6 - Specification Sheet
Other Links
 
 
UC33E120M6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Number of Lamps
2
Wattage
21
Material
Aluminum
Ballast Type
Electronic Ballast
Lamp Type
Fluorescent
Lamp Included
NO
Material, Color, and Finish
Finish
Gloss
Color
White
Dimensions and Weight
Width
1.75
Height
34
Length
5.5
Descriptions
Product Type
Undercabinet
Description
UNDCABINET FLR FIXT
extra long description
LITH UC 33E 120 M6 Undercabinet
Long Description
00784231117262|0784231|784231117262|78423111726|11726|UC 33E 120 M6|UC33E120M6|UC-33E-120-M6|Undercabinet|Acuity Brands UC 33E 120 M6|Acuity Brands UC33E120M6|Acuity Brands UC-33E-120-M6|Lithonia Lighting UC 33E 120 M6|Lithonia Lighting UC33E120M6|Lithonia Lighting UC-33E-120-M6|LITHONIA UC 33E 120 M6|LITHONIA UC33E120M6|LITHONIA UC-33E-120-M6|LithoniaLighting UC 33E 120 M6|LithoniaLighting UC33E120M6|LithoniaLighting UC-33E-120-M6
Additional Information
pallet quantity
120
Socket Type
Bi-pin: G5
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
UC33E120M6
GTIN
00784231117262
UPC
784231117262
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
7.5899
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL
Application
Conference Room, Cove, Display, Exhibit, Hospital, Kitchen, Laboratory, Residential
Mounting
FLUSH, SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat