UCES12INSWW690CR - 12" 7W Led Undercab 27K/3K/35K Select 480LM

Juno

  • $48.99 (Each)
  • $48.99 (Each)

  • $293.94 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UCES12INSWW690CR
Manufacturer
Juno
Manufacturer's Part Number
UCES 12IN SWW6 90CRI WH M6
Description
12" 7W Led Undercab 27K/3K/35K Select 480LM
Lith Uces 12IN SWW6 90CRI WH M6 Eco
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Track, Rail, Task & Undercabinet Lighting
UNSPSC
39111528 - Undercabinet fixture
UPC/GTIN
196182177392 / 00196182177392
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.99 (Each)
Standard Packaging
$293.94 (Per 6)
Resources
Images
 
 
UCES12INSWW690CR - Large Image
 
UCES12INSWW690CR - Small Image
 
UCES12INSWW690CR - Large Image
 
UCES12INSWW690CR - Large Image
 
UCES12INSWW690CR - Large Image
 
UCES12INSWW690CR - Large Image
 
UCES12INSWW690CR - Large Image
360 Images
 
 
UCES12INSWW690CR - 360 Image
Attachments
 
 
UCES12INSWW690CR - Specification Sheet
Brochures
 
 
UCES12INSWW690CR - Brochure
Other Links
 
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
 
UCES12INSWW690CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
6.5
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,Variable
color rendering index (cri)
90
Lens Material
Acrylic
Style
CONTEMPORARY
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.07
Length
12
Width
2.55
Descriptions
Description
12" 7W LED UNDERCAB 27K/3K/35K SELECT 480LM
Long Description
LITH UCES 12IN SWW6 90CRI WH M6 Eco
Product Type
Undercabinet
Features
Contractor Select
Additional Information
dimensions
12 x 2.55 x 1.07
Maximum Operating Temperature
25
lumens
400 LM,420 LM,430 LM
Warranty
5
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Brand
JUNO
Manufacturers Part Number
UCES 12IN SWW6 90CRI WH M6
GTIN
00196182177392
UPC
196182177392
Taxonomies, Classifications, and Categories
Category Description
LED TRACK, RAIL, TASK & UNDERCABINET LIGHTING
Type
Undercabinet
Availability
Manufacturer Status
Inactive
Packaging
Weight
1
Weight per each
1
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cULCA Title 24,ENERGY STAR,JA8
Application
Hospitality,Residential,Retail
environmental conditions
Indoor
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat