VC150IM12 - 150W CLG MNT V/T Fix

Lithonia Lighting

  • $105.75 (Each)
  • $105.75 (Each)

  • $1,269.00 (Per 12)
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
VC150IM12
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
VC150IM12
Description
150W CLG MNT V/T Fix
Utility Ceiling-Mounted Fixtures For Entrances, Hallways, Closets, Tunnels or Other Utility Applications
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
745973817704 / 00745973817704
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.75 (Each)
Standard Packaging
$1,269.00 (Per 12)
Resources
Attachments
 
 
VC150IM12 - Specification Sheet
Images
 
 
VC150IM12 - Large Image
 
VC150IM12 - Small Image
Other Links
 
 
VC150IM12 - Other
 
VC150IM12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Wattage
150
Material
Aluminum
Lamp Type
Incandescent
Lamp Included
NO
Ballast Type
Not Applicable
Shape
Round
Material, Color, and Finish
fixture material
aluminum
Lens Material
Glass
Finish
Gloss
Color
Gray
Style
Traditional
Dimensions and Weight
Length
4.5000
Width
4.5000
Height
9.0000
Descriptions
Description
150W CLG MNT V/T FIX
extra long description
LITH VC150I M12 Utility vapor tight
Long Description
Utility ceiling-mounted fixtures for entrances, hallways, closets, tunnels or other utility applications
Special Features
Utility wall-, ceiling- or pendant-mounted fixtures for entrances, hallways, closets, tunnels or other utility applications. Incandescent, fluorescent, metal halide or high pressure sodium sources are available.
Product Type
Wallpack
Additional Information
average life
100,000
Warranty
2
pallet quantity
288
Power Source
Hardwired
Socket Type
Medium: Screw
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
VC150IM12
Brand
Lithonia Lighting
GTIN
00745973817704
UPC
745973817704
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Wall Pack
Packaging
Weight
2.0000
Weight per each
2.5
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cUL
Application
Education,Hospitality,Offices & Banks
environmental conditions
OUTDOOR
Mounting
SURFACE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VC150IM12.
Jump To:

Similar Items

Similar items are close alternatives to VC150IM12, though they may not be 100% alike.

Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 I...
  • Our Part #: VX100DG
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: VX100DG
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 12 ($860.64) ·
VX100DG - Rab Lighting

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$71.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat