WF6AL020SWW590MV - 6" Led Wafer Lumen SLCT 27K/3K/35K/4K/5K 120/277V

Juno

  • $45.50 (Each)
  • $45.50 (Each)

  • $273.00 (Per 6)
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
WF6AL020SWW590MV
Manufacturer
Juno
Manufacturer's Part Number
WF6 ALO20 SWW5 90CRI MVOLT MW
Description
6" Led Wafer Lumen SLCT 27K/3K/35K/4K/5K 120/277V
The 6IN Canless Wafer Downlight Has An Innovative, Slim Design That Installs Quickly and Easily Into As Little As 3IN Of Plenum Space Allowing For It to Fit Into Ceiling Spaces Where Most Traditional Recessed Housings Do Not. Wafers Install Directly Into Dry Wall Eliminating The Need For Recessed Housings. Once Installed, Our Wafer Provides An All-In-One Design Featuring Switchable White Color Temperature and Adjustable Lumen Output Technology. This Technology Gives The Ultimate In Flexibility, Providing Y
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
197589217360 / 00197589217360
Weight per unit
1.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.50 (Each)
Standard Packaging
$273.00 (Per 6)
Resources
Images
 
 
WF6AL020SWW590MV - Large Image
 
WF6AL020SWW590MV - Large Image
 
WF6AL020SWW590MV - Large Image
 
WF6AL020SWW590MV - Large Image
 
WF6AL020SWW590MV - Small Image
360 Images
 
 
WF6AL020SWW590MV - 360 Image
Attachments
 
 
WF6AL020SWW590MV - Specification Sheet
Brochures
 
 
WF6AL020SWW590MV - Brochure
Other Links
 
 
WF6AL020SWW590MV - Other
 
WF6AL020SWW590MV - Other
 
WF6AL020SWW590MV - Other
 
WF6AL020SWW590MV - Other
 
WF6AL020SWW590MV - Other
 
WF6AL020SWW590MV - Other
 
WF6AL020SWW590MV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
16
Material
Aluminum
Lamp Type
LED - Dynamic
Shape
Round
Lamp Included
Yes
Material, Color, and Finish
color temperature
2700 ,3000 ,3500 ,4000 ,5000 ,Variable
color rendering index (cri)
90
Style
CONTEMPORARY
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.25
Length
6.69
Width
6.69
Descriptions
Description
6" LED WAFER LUMEN SLCT 27K/3K/35K/4K/5K 120/277V
Product Type
Downlight
extra long description
LITH WF6 ALO20 SWW5 90CRI MVOLT MW
Long Description
The 6in Canless Wafer Downlight has an innovative, slim design that installs quickly and easily into as little as 3in of plenum space allowing for it to fit into ceiling spaces where most traditional recessed housings do not. Wafers install directly into dry wall eliminating the need for recessed housings. Once installed, our Wafer provides an all-in-one design featuring switchable white color temperature and adjustable lumen output technology. This technology gives the ultimate in flexibility, providing y
Construction
Canless,New Construction,Remodel
Additional Information
lumens
1050 LM,1300 LM,800 LM
Maximum Operating Temperature
25
Warranty
3
average life
50,000
Power Source
Hardwired
dimmable
Yes
Hardware
Yes
Manufacturer Information
Manufacturers Part Number
WF6 ALO20 SWW5 90CRI MVOLT MW
Brand
JUNO
GTIN
00197589217360
UPC
197589217360
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Trade Size
aperture size
6 in
Packaging
Weight
1.23
Weight per each
1.36
Carton
1
Package
6
Uses, Certifications, and Standards
standard
CSAusCA Title 24,ENERGY STAR,FCC 47CFR Part 15 Consumer,JA8
Application
Decorative,Hospitality,Residential,Retail
environmental conditions
Indoor,Outdoor
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WF6AL020SWW590MV.
Jump To:

Similar Items

Similar items are close alternatives to WF6AL020SWW590MV, though they may not be 100% alike.

The 6-Inch Round Wafer™ Led Downlight With Switchable White Provides High Qualit...
  • Our Part #: WF6LED30K40K50KM
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WF6 LED 30K40K50K MVOLT 90CRI
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($283.02) ·
WF6LED30K40K50KM - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$47.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat