ZL1NL465000LMFS - ZL1N L46 5000LM FST Mvolt 40K 80CRI WH

Lithonia Lighting

  • $204.40 (Each)
  • $204.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZL1NL465000LMFS
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
ZL1N L46 5000LM FST MVOLT 40K
Description
ZL1N L46 5000LM FST Mvolt 40K 80CRI WH
Lith ZL1N L46 5000LM FST Mvolt 40K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
193047949996 / 00193047949996
Weight per unit
7.468 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.40 (Each)
Resources
Images
 
 
ZL1NL465000LMFS - Small Image
 
ZL1NL465000LMFS - Large Image
Attachments
 
 
ZL1NL465000LMFS - Specification Sheet
Tech Bulletins
 
 
ZL1NL465000LMFS - Tech Bulletin
Other Links
 
 
ZL1NL465000LMFS - Other
 
ZL1NL465000LMFS - Other
 
ZL1NL465000LMFS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
Wattage
34
Lamp Type
LED - Static
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Material, Color, and Finish
Lens Material
Acrylic
Finish
Gloss
Color
White
Lens Color
WHITE
Dimensions and Weight
Width
2.125
Height
2.25
Length
46
Descriptions
Product Type
Strip Light
Long Description
LITH ZL1N L46 5000LM FST MVOLT 40K
Additional Information
Warranty
5
lumens
5000
average life
60
Power Source
Hardwired
Hardware
No
Manufacturer Information
Manufacturers Part Number
ZL1N L46 5000LM FST MVOLT 40K
Brand
Lithonia Lighting
GTIN
00193047949996
UPC
193047949996
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
7.468
Carton
1
Uses, Certifications, and Standards
standard
CSADLC Premium,DLC Standard
Application
Education,Government,Healthcare,Hospitality,House of Worship,Manufacturing,Offices & Banks,Residential,Retail,Warehouses
environmental conditions
Indoor
Mounting
Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat