FS1506 - 6' Advent Fiberglass Stepladder

Louisville

  • $160.98 (Each)
  • $160.98 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FS1506
Manufacturer
Louisville
Manufacturer's Part Number
FS1506
Description
6' Advent Fiberglass Stepladder
Advent Fiberglass Stepladder, 300 LB Load Rating, 40.503 In Base Spread, 22-3/8 In Base Width, 68.649 In (Open Height);73.727 In (Closed Height) Overall Height, 3 In Rung Width, 3 In Step Depth, 5 Steps, 21 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tools - Ladders Mark as Incorrect
Suggest a New Category
Classification
Ladders
UNSPSC
30191501 - Ladders
UPC/GTIN
728865200129 / 00728865200129
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.98 (Each)
Resources
Images
 
 
FS1506 - Large Image
 
FS1506 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass
Descriptions
Long Description
Advent Fiberglass Stepladder, 300 lb Load Rating, 40.503 in Base Spread, 22-3/8 in Base Width, 68.649 in (Open Height);73.727 in (Closed Height) Overall Height, 3 in Rung Width, 3 in Step Depth, 5 Steps, 21 lb
Features
This Louisville 6 foot non-conductive fiberglass step ladder has a load capacity of 300lbs, rated ANSI Type IA. This ladder is equipped with the new and innovative Raptor Top with magnet and multiple tool slots, SHOX impact absorption system, new Raptor boots with non-marring bonded tread mechanically fastened to the upper boot to create a secure slip-resistant footing, inside spreader braces, wide back braces, and double-rivet step construction. The Louisville FS1506 step ladder meets or exceeds the safet
Short Description
Advent Stepladder, Fiberglass, 300 lb, 22-3/8in, 68.649 in (Open Height);73.727 in (Closed Height), 3 in
Product Type
Advent Stepladder
Step Ladder
Description
6' ADVENT FIBERGLASS STEPLADDER
Special Features
SHOX imapct absorption system, ProTop -versatile & durable, Da Boot, Double Rivet Step Construction
Additional Information
Base Spread
40.503 in
Base Width
22-3/8 in
Overall Height
68.649 in (Open Height);73.727 in (Closed Height)
Rung Width
3 in
Step Depth
3 in
number of steps
5
Standards Met
ANSI, OSHA, CSA
Load Capacity
300 lbs
Step Height
51869
Manufacturer Information
Brand
Louisville
Manufacturers Part Number
FS1506
GTIN
00728865200129
UPC
728865200129
Taxonomies, Classifications, and Categories
Category Description
LADDERS
Type
T IA
Packaging
Weight
21 lb
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat