AY600PIV - Ariadni 600W SP Ivory

Lutron

  • $17.24 (Each)
  • $17.24 (Each)

  • $413.76 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY600PIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-600P-IV
Description
Ariadni 600W SP Ivory
00027557670401|0027557|027557670401|02755767040|67040|Ay 600P Iv|Ay-600P-1V|AY600PIV|Ay-600P-Iv|Ariadni 600W Preset Ivory|Lewtron Electronics Ay 600P Iv|Lewtron Electronics Ay-600P-1V|Lewtron Electronics AY600PIV|Lewtron Electronics Ay-600P-Iv|Lootron Electronics Ay 600P Iv|Lootron Electronics Ay-600P-1V|Lootron Electronics AY600PIV|Lootron Electronics Ay-600P-Iv|Lutron Ay 600P Iv|Lutron Ay-600P-1V|Lutron AY600PIV|Lutron Ay-600P-Iv|Lutron Electric Ay 600P Iv|Lutron Electric Ay-600P-1V|Lutron Electric Ay600
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670401 / 00027557670401
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.24 (Each)
Standard Packaging
$413.76 (Per 24)
Resources
Installation Sheets
 
 
AY600PIV - Installation Sheet
 
AY600PIV - Installation Sheet
Attachments
 
 
AY600PIV - Specification Sheet
 
AY600PIV - Specification Sheet
Images
 
 
AY600PIV - Small Image
 
AY600PIV - Large Image
Other Links
 
 
AY600PIV - Other
 
AY600PIV - Other
 
AY600PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
amperage rating
48.000 48.000
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ariadni 600W Preset Ivory
Description
ARIADNI 600W SP IVORY
Long Description
00027557670401|0027557|027557670401|02755767040|67040|AY 600P IV|AY-600P-1V|AY600PIV|AY-600P-IV|ARIADNI 600W PRESET IVORY|Lewtron Electronics AY 600P IV|Lewtron Electronics AY-600P-1V|Lewtron Electronics AY600PIV|Lewtron Electronics AY-600P-IV|Lootron Electronics AY 600P IV|Lootron Electronics AY-600P-1V|Lootron Electronics AY600PIV|Lootron Electronics AY-600P-IV|Lutron AY 600P IV|Lutron AY-600P-1V|Lutron AY600PIV|Lutron AY-600P-IV|LUTRON ELECTRIC AY 600P IV|LUTRON ELECTRIC AY-600P-1V|LUTRON ELECTRIC AY600
Special Features
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Manufacturers Part Number
AY-600P-IV
Brand
Lutron
sub brand
Ariadni
GTIN
00027557670401
UPC
027557670401
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, single-pole
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat