AY600PNLIV - Ariadni 600W SP Nlite Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY600PNLIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-600PNL-IV
Description
Ariadni 600W SP Nlite Ivory
00027557670425|0027557|027557670425|02755767042|67042|Ay 600PNL Iv|Ay-600PNL-1V|AY600PNLIV|Ay-600PNL-Iv|Ariadni 600W Preset W/Night Light Ivory|Lewtron Electronics Ay 600PNL Iv|Lewtron Electronics Ay-600PNL-1V|Lewtron Electronics AY600PNLIV|Lewtron Electronics Ay-600PNL-Iv|Lootron Electronics Ay 600PNL Iv|Lootron Electronics Ay-600PNL-1V|Lootron Electronics AY600PNLIV|Lootron Electronics Ay-600PNL-Iv|Lutron Ay 600PNL Iv|Lutron Ay-600PNL-1V|Lutron AY600PNLIV|Lutron Ay-600PNL-Iv|Lutron Electric Ay 600PNL Iv|
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670425 / 00027557670425
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AY600PNLIV - Small Image
 
AY600PNLIV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Poles
1
Voltage Rating
120
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Obsolete-Ay 600W Preset W/Night Light Iv
Description
ARIADNI 600W SP NLITE IVORY
Special Features
Controls 600 W incandescent or halogen loads. Toggle turns lights on/off. Slide up to brighten, down to dim. Includes amber locator light.
Long Description
00027557670425|0027557|027557670425|02755767042|67042|AY 600PNL IV|AY-600PNL-1V|AY600PNLIV|AY-600PNL-IV|ARIADNI 600W PRESET W/NIGHT LIGHT IVORY|Lewtron Electronics AY 600PNL IV|Lewtron Electronics AY-600PNL-1V|Lewtron Electronics AY600PNLIV|Lewtron Electronics AY-600PNL-IV|Lootron Electronics AY 600PNL IV|Lootron Electronics AY-600PNL-1V|Lootron Electronics AY600PNLIV|Lootron Electronics AY-600PNL-IV|Lutron AY 600PNL IV|Lutron AY-600PNL-1V|Lutron AY600PNLIV|Lutron AY-600PNL-IV|LUTRON ELECTRIC AY 600PNL IV|
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
AY-600PNL-IV
sub brand
Ariadni
GTIN
00027557670425
UPC
027557670425
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer with locator light, single-pole
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat