AY603PIV - Ariadni 600W 3WY Ivory

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AY603PIV
Manufacturer
Lutron
Manufacturer's Part Number
AY-603P-IV
Description
Ariadni 600W 3WY Ivory
00027557670449|0027557|027557670449|02755767044|67044|Ay 603P Iv|Ay-603P-1V|AY603PIV|Ay-603P-Iv|Ariadni 600W 3WY Preset Ivory|Lewtron Electronics Ay 603P Iv|Lewtron Electronics Ay-603P-1V|Lewtron Electronics AY603PIV|Lewtron Electronics Ay-603P-Iv|Lootron Electronics Ay 603P Iv|Lootron Electronics Ay-603P-1V|Lootron Electronics AY603PIV|Lootron Electronics Ay-603P-Iv|Lutron Ay 603P Iv|Lutron Ay-603P-1V|Lutron AY603PIV|Lutron Ay-603P-Iv|Lutron Electric Ay 603P Iv|Lutron Electric Ay-603P-1V|Lutron Electric A
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557670449 / 00027557670449
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Installation Sheets
 
 
AY603PIV - Installation Sheet
 
AY603PIV - Installation Sheet
Attachments
 
 
AY603PIV - Specification Sheet
 
AY603PIV - Specification Sheet
Images
 
 
AY603PIV - Large Image
 
AY603PIV - Small Image
 
AY603PIV - Large Image
Other Links
 
 
AY603PIV - Other
 
AY603PIV - Other
 
AY603PIV - Other
 
AY603PIV - Other
 
AY603PIV - Other
 
AY603PIV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Poles
125
Lamp Type
Outdoor Area, Parking, Roadway, Security, Sidewalk
Material
METAL/PLASTIC
Wattage
600
amperage rating
Tapswitch
insulation
Plastic
connection
Screw Terminal
actuator
Toggle Switch
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
32 to 104
Size
4.60 in (117 mm) x 2.86 in (73 mm)
Descriptions
Product Type
Ariadni 600W 3WY Preset Ivory
extra long description
LUT AY-603P-IV ARIADNI 600W 3WY PRE
Long Description
00027557670449|0027557|027557670449|02755767044|67044|AY 603P IV|AY-603P-1V|AY603PIV|AY-603P-IV|ARIADNI 600W 3WY PRESET IVORY|Lewtron Electronics AY 603P IV|Lewtron Electronics AY-603P-1V|Lewtron Electronics AY603PIV|Lewtron Electronics AY-603P-IV|Lootron Electronics AY 603P IV|Lootron Electronics AY-603P-1V|Lootron Electronics AY603PIV|Lootron Electronics AY-603P-IV|Lutron AY 603P IV|Lutron AY-603P-1V|Lutron AY603PIV|Lutron AY-603P-IV|LUTRON ELECTRIC AY 603P IV|LUTRON ELECTRIC AY-603P-1V|LUTRON ELECTRIC A
Special Features
Tapswitch
Description
ARIADNI 600W 3WY IVORY
Additional Information
Cable Size
32 to 104
terminals
70lbs Fan Max Weight, 150lb Fixture Max Wgt
sensing range
Top Visor
Manufacturer Information
Manufacturers Part Number
AY-603P-IV
Brand
Lutron
sub brand
Ariadni
GTIN
00027557670449
UPC
027557670449
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Preset dimmer, 3-way
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.2
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
50-60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AY603PIV.
Jump To:

Similar Items

Similar items are close alternatives to AY603PIV, though they may not be 100% alike.

00027557690027|0027557|027557690027|02755769002|69002|Ay 603PH Iv|Ay-603PH-1V|AY...
  • Our Part #: AY603PHIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AY-603PH-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($125.58) ·
AY603PHIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.93

Each

QTY:
Each
Add
Dimmable Bulb, Toggle Switch Type, 120 V, 150 W;6000 W, 60 HZ, Incandescent/Halo...
  • Our Part #: AYCL153PIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: AYCL-153P-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.90) ·
AYCL153PIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat