CT603PHIV - Contour 600W 3WY Ivory Clam

Lutron

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

  • $0.00 (Per 48)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT603PHIV
Manufacturer
Lutron
Manufacturer's Part Number
CT-603PH-IV
Description
Contour 600W 3WY Ivory Clam
00027557809399|0027557|027557809399|02755780939|80939|CT 603PH Iv|CT-603PH-1V|CT603PHIV|CT-603PH-Iv|Contour Inc 3WAY Preset Clam Ivory|Lewtron Electronics CT 603PH Iv|Lewtron Electronics CT-603PH-1V|Lewtron Electronics CT603PHIV|Lewtron Electronics CT-603PH-Iv|Lootron Electronics CT 603PH Iv|Lootron Electronics CT-603PH-1V|Lootron Electronics CT603PHIV|Lootron Electronics CT-603PH-Iv|Lutron CT 603PH Iv|Lutron CT-603PH-1V|Lutron CT603PHIV|Lutron CT-603PH-Iv|Lutron Electric CT 603PH Iv|Lutron Electric CT-603
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557809399 / 00027557809399
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CT603PHIV - Small Image
 
CT603PHIV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
insulation
Plastic
actuator
Rocker/Slide
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Description
CONTOUR 600W 3WY IVORY CLAM
Product Type
Obsolete-Contour 3WAY Preset Clam Ivory
Long Description
00027557809399|0027557|027557809399|02755780939|80939|CT 603PH IV|CT-603PH-1V|CT603PHIV|CT-603PH-IV|CONTOUR INC 3WAY PRESET CLAM IVORY|Lewtron Electronics CT 603PH IV|Lewtron Electronics CT-603PH-1V|Lewtron Electronics CT603PHIV|Lewtron Electronics CT-603PH-IV|Lootron Electronics CT 603PH IV|Lootron Electronics CT-603PH-1V|Lootron Electronics CT603PHIV|Lootron Electronics CT-603PH-IV|Lutron CT 603PH IV|Lutron CT-603PH-1V|Lutron CT603PHIV|Lutron CT-603PH-IV|LUTRON ELECTRIC CT 603PH IV|LUTRON ELECTRIC CT-603
Special Features
Controls 600 W incandescent or halogen loads. Rocker switch returns light to light level indicated by slider.
Additional Information
Coil Voltage
48.000 48.000
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
CT-603PH-IV
sub brand
Skylark Contour
GTIN
00027557809399
UPC
027557809399
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer with on/off switch, 3-way, clamshell packaging
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.3
Carton
3
Package
48
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
Application
Lighting Control
environmental conditions
Indoor use only
Enclosure
Plastic
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat