DV103PWH - Diva 1000W 3WAY White

Lutron

  • $112.91 (Each)
  • $112.91 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DV103PWH
Manufacturer
Lutron
Manufacturer's Part Number
DV-103P-WH
Description
Diva 1000W 3WAY White
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-Way, 120V/1000W In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557688017 / 00027557688017
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.91 (Each)
Resources
Images
 
 
DV103PWH - Video
 
DV103PWH - Small Image
 
DV103PWH - Large Image
Attachments
 
 
DV103PWH - Specification Sheet
Other Links
 
 
DV103PWH - Other
 
DV103PWH - Other
 
DV103PWH - Other
 
DV103PWH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
1000
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva Inc 1000W 3WAY White
extra long description
LUT DV-103P-WH DIVA INC 1000W 3WAY
Description
DIVA 1000W 3WAY WHITE
Long Description
Diva Dimmer - Gloss Finish, Incandescent/Halogen, 3-way, 120V/1000W in white
Special Features
Controls 1000 W incandescent or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Manufacturers Part Number
DV-103P-WH
Brand
Lutron
GTIN
00027557688017
UPC
027557688017
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat