DVCL153PAL - Diva 150W Led 3WAY Almond

Lutron

  • $32.03 (Each)
  • $32.03 (Each)

  • $768.72 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVCL153PAL
Manufacturer
Lutron
Manufacturer's Part Number
DVCL153PAL
Description
Diva 150W Led 3WAY Almond
Diva Led+ Dimmer - Gloss Finish, Led, Incandescent/Halogen, 3-Way/Single-Pole, 150W Led or 600W Inc/Hal In Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
027557002998 / 00027557002998
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.03 (Each)
Standard Packaging
$768.72 (Per 24)
Resources
Images
 
 
DVCL153PAL - Video
 
DVCL153PAL - Small Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
 
DVCL153PAL - Large Image
360 Images
 
 
DVCL153PAL - 360 Image
Brochures
 
 
DVCL153PAL - Brochure
Other Links
 
 
DVCL153PAL - Other
 
DVCL153PAL - Other
 
DVCL153PAL - Other
 
DVCL153PAL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Almond
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva CFL/Led Boxed Almond
extra long description
LUT DVCL-153P-AL DIVA CFL/LED BOXED
Features
The Diva LED+ dimmer switch provides optimal dimming performance of LED bulbs. This dimmer switch works with up to 150-Watt of dimmable LED/CFL or 600-Watt of incandescent/halogen, allowing you to control multiple bulb types on the same circuit. It is designed to control a broad range of dimmable LED and CFL bulbs from a variety of brands including Philips, Cree, GE, EcoSmart and Lighting Science. The Diva dimmer switch features a paddle switch to turn your lights off or on returning the lights to your fav
Long Description
Diva LED+ Dimmer - Gloss Finish, LED, Incandescent/Halogen, 3-way/single-pole, 150W LED or 600W inc/hal in almond
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Description
DIVA 150W LED 3WAY ALMOND
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
media
Yes
Manufacturer Information
Manufacturers Part Number
DVCL153PAL
Brand
Lutron
GTIN
00027557002998
UPC
027557002998
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
environmental conditions
Indoor use only
Enclosure
Plastic
Mounting
WALLBOX
standard
UL, CSA, NOM
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat