DVRP253PLA - Diva 250W Led/Elv 3WAY Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DVRP253PLA
Manufacturer
Lutron
Manufacturer's Part Number
DVRP-253P-LA
Description
Diva 250W Led/Elv 3WAY Light Almond
Diva Reverse-Phase Dimmer - Gloss Finish, CFL/Led (Screw-Based), Incandescent/Halogen, Electronic Low-Voltage, 3-Way/Single-Pole, 250W CFL/Led or 500W Inc/Hal/Elv In Light Almond
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276221689 / 00784276221689
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DVRP253PLA - Small Image
 
DVRP253PLA - Large Image
Other Links
 
 
DVRP253PLA - Other
 
DVRP253PLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
250/500
actuator
Paddle Switch
insulation
Plastic
Material
Plastic/Metal
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT DVRP-253P-LA DIVA 250W LED 500W
Product Type
Diva 250W Led 500W Elv In Light Almond
Description
DIVA 250W LED/ELV 3WAY LIGHT ALMOND
Long Description
Diva Reverse-phase Dimmer - Gloss Finish, CFL/LED (Screw-based), Incandescent/Halogen, Electronic Low-voltage, 3-way/single-pole, 250W CFL/LED or 500W inc/hal/ELV in light almond
Special Features
Controls 120 V/250 W LED/CFL, and 500 W Inc and ELV loads. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVRP-253P-LA
GTIN
00784276221689
UPC
784276221689
Taxonomies, Classifications, and Categories
Type
Dimmer, reverse-phase, 3-way/single-pole
Packaging
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Enclosure
Plastic
standard
UL, CSA, NOM
Operating Temperature
32 to 104
Mounting
WALLBOX
environmental conditions
Indoor use only
Application
Lighting Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat