DVSTVBL - Diva DV 8A 0-10V 3WAY Black

Lutron

  • $86.58 (Each)
  • $86.58 (Each)

  • $2,077.92 (Per 24)
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
DVSTVBL
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-BL
Description
Diva DV 8A 0-10V 3WAY Black
Diva Dimmer - Gloss Finish, Fluorescent or Led Dimming With 0-10V Ballasts and Drivers, Single-Pole/3-Way, 120-277V/50MA/8A In Black
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276099578 / 00784276099578
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.58 (Each)
Standard Packaging
$2,077.92 (Per 24)
Resources
Images
 
 
DVSTVBL - Video
 
DVSTVBL - Small Image
 
DVSTVBL - Large Image
 
DVSTVBL - Large Image
 
DVSTVBL - Large Image
 
DVSTVBL - Large Image
 
DVSTVBL - Large Image
360 Images
 
 
DVSTVBL - 360 Image
Attachments
 
 
DVSTVBL - Specification Sheet
Other Links
 
 
DVSTVBL - Other
 
DVSTVBL - Other
 
DVSTVBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2216
amperage rating
8
Poles
1
Voltage Rating
120 to 277
insulation
Plastic
Material, Color, and Finish
Finish
Gloss
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Diva 0-10 W/Switching Box Black
extra long description
LUT DVSTV-BL DIVA 0-10 W/SWITCHING
Features
The Diva 0-10V dimmer switch is a simple solution is designed to match existing design style switches and accessories. Easily turn the lights on and off with a paddle switch, and use the slide control to adjust the lights to the perfect level. The new Diva 0 - 10-Volt dimmerswitch is a 0-10 VDC dimmer with 3-way functionality for 3rd party 0-10-Volt fixtures (LED and fluorescent), no separate power pack required. Coordinating wall plate sold separately.
Description
DIVA DV 8A 0-10V 3WAY BLACK
Long Description
Diva Dimmer - Gloss Finish, Fluorescent or LED Dimming with 0-10V Ballasts and Drivers, Single-pole/3-way, 120-277V/50mA/8A in black
Special Features
Controls 0-10 V LED or fluorescent fixture loads, 50 mA max control current. Paddle turns on/off. Slide up to brighten, down to dim.
Additional Information
media
Yes
Switch Type
Paddle Switch
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-BL
GTIN
00784276099578
UPC
784276099578
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Dimmer, 3-way/single-pole
Packaging
Weight per each
0.26
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
environmental conditions
Indoor use only
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat