DVSTVNHEIV - Diva Dimmer - Gloss Finis

Lutron

  • $72.38 (Each)
  • $72.38 (Each)
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
DVSTVNHEIV
Manufacturer
Lutron
Manufacturer's Part Number
DVSTV-NHE-IV
Description
Diva Dimmer - Gloss Finis
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276293891 / 00784276293891
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.38 (Each)
Resources
Images
 
 
DVSTVNHEIV - Large Image
 
DVSTVNHEIV - Small Image
Attachments
 
 
DVSTVNHEIV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Poles
125
Wattage
2216
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
amperage rating
Tapswitch
Lamp Type
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
32 to 104
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Product Type
Obs Nov 2022 Diva 0-10V Dimmer, Ivory
Description
DIVA DIMMER - GLOSS FINIS
extra long description
LUT DVSTV-NHE-IV OBS NOV 2022 DIVA
Special Features
Tapswitch
Additional Information
Cable Size
32 to 104
sensing range
SensorSwitch
Mounting Type
Tapswitch
terminals
Tapswitch
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
DVSTV-NHE-IV
sub brand
Diva
GTIN
00784276293891
UPC
784276293891
Taxonomies, Classifications, and Categories
Type
Dimmer, 3-way/single-pole
Availability
Manufacturer Status
Inactive
Packaging
Weight
Tapswitch
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
environmental conditions
Indoor use only
Enclosure
Plastic
Application
Tapswitch
standard
UL, CSA
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DVSTVNHEIV.
Jump To:

Similar Items

Similar items are close alternatives to DVSTVNHEIV, though they may not be 100% alike.

Dimmable Bulb, Paddle Switch, 120 to 277 V, 2216 W, Fluorescent Lamp, Wall Mount...
  • Our Part #: DVSTVIV
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: DVSTV-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($2,077.92) ·
DVSTVIV - Lutron

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$86.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat