LBDGPR02WH - Pro Bridge

Lutron

  • $154.50 (Each)
  • $154.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LBDGPR02WH
Manufacturer
Lutron
Manufacturer's Part Number
L-BDGPRO2-WH
Description
Pro Bridge
Lutron Smart Bridge Pro With Homekit Technology, Third Party Integration and Control Of Lights and Shades Via The Lutron App or Siri
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
32151703 - Programmable Logic Controller Accessories
UPC/GTIN
784276099349 / 00784276099349
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.50 (Each)
Resources
Images
 
 
LBDGPR02WH - Small Image
 
LBDGPR02WH - Large Image
Attachments
 
 
LBDGPR02WH - Specification Sheet
Other Links
 
 
LBDGPR02WH - Other
 
LBDGPR02WH - Other
 
LBDGPR02WH - Other
Brochures
 
 
LBDGPR02WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1.3
Voltage Rating
5
Material
Plastic
Dimensions and Weight
Height
1.19
Width
2.75
Length
2.75
Descriptions
Product Type
Pro Bridge
Description
PRO BRIDGE
extra long description
LUT L-BDGPRO2-WH PRO BRIDGE
Long Description
Lutron Smart Bridge PRO with HomeKit technology, third party integration and control of lights and shades via the Lutron app or Siri
Special Features
Supports up to 50 wireless devices. Connects to Wi-fi router via Ethernet. Supports Siri and HomeKit technology, and Serena, Sivoia QS wireless shades. Allows integration with select A/V and security systems.
Additional Information
functions
Remote Link
Manufacturer Information
Manufacturers Part Number
L-BDGPRO2-WH
Brand
Lutron
GTIN
00784276099349
UPC
784276099349
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Smart Bridge Pro
Packaging
Weight per each
0.57
Carton
1
Uses, Certifications, and Standards
Temperature Rating
32 to 104
Frequency Rating
431 to 437
standard
cUL, NOM, FCC, IC, COFETEL
Mounting
Tabletop
Application
Lighting and shade Control
Enclosure
Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat