MRF26ANS277WH - 277V Multi-Location Switch 6A Light

Lutron

  • $146.15 (Each)
  • $146.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MRF26ANS277WH
Manufacturer
Lutron
Manufacturer's Part Number
MRF2-6ANS-277-WH
Description
277V Multi-Location Switch 6A Light
Switch, White; Fan Control 1 Pole; Light Control 6 Ampere At 277 V; Size 2.94 Inch W X 0.30 Inch D X 4.69 Inch H
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
-
UPC/EAN/GTIN
027557631396
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$146.15 (Each)
Resources
Images
 
 
MRF26ANS277WH - Small Image
 
MRF26ANS277WH - Large Image
Attachments
 
 
MRF26ANS277WH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
2.94 INCH W X 0.30 INCH D X 4.69 INCH H
Descriptions
Description
277V MULTI-LOCATION SWITCH 6A LIGHT
Commodity Description
DIMMER SWITCHES & SYSTEMS
Long Description
SWITCH, WHITE; FAN CONTROL 1 POLE; LIGHT CONTROL 6 AMPERE AT 277 V; SIZE 2.94 INCH W X 0.30 INCH D X 4.69 INCH H
Additional Information
Fan Control
1 POLE
Light Control
6 AMPERE AT 277 V
Manufacturer Information
Manufacturers Part Number
MRF2-6ANS-277-WH
Brand
Lutron
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat