MS0PS6M2UDVIV - Maestro 6A Occ 120/277V 1P/3W Sensors Ivory

Lutron

  • $42.96 (Each)
  • $42.96 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS0PS6M2UDVIV
Manufacturer
Lutron
Manufacturer's Part Number
MS-OPS6M2U-DV-IV
Description
Maestro 6A Occ 120/277V 1P/3W Sensors Ivory
00784276060318|0007842|00784276060318|78427606031|06031|MS0PS6M2UDV1V|MSOPS6M2UDVIV|Lewtron Electronics MS0PS6M2UDV1V|Lewtron Electronics MSOPS6M2UDVIV|Lewtron MS0PS6M2UDV1V|Lewtron MSOPS6M2UDVIV|Lootron Electronics MS0PS6M2UDV1V|Lootron Electronics MSOPS6M2UDVIV|Lootron MS0PS6M2UDV1V|Lootron MSOPS6M2UDVIV|LTRN MS0PS6M2UDV1V|LTRN MSOPS6M2UDVIV|Lu Lutron MS0PS6M2UDV1V|Lu Lutron MSOPS6M2UDVIV|Lut Lutron Shades MS0PS6M2UDV1V|Lut Lutron Shades MSOPS6M2UDVIV|Lutron Electronics MS0PS6M2UDV1V|Lutron Electronics M
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276060318 / 00784276060318
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.96 (Each)
Resources
Images
 
 
MS0PS6M2UDVIV - Small Image
 
MS0PS6M2UDVIV - Large Image
Other Links
 
 
MS0PS6M2UDVIV - Other
 
MS0PS6M2UDVIV - Other
 
MS0PS6M2UDVIV - Other
Attachments
 
 
MS0PS6M2UDVIV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MAESTRO 6A OCC 120/277V 1P/3W SENSORS IVORY
Product Type
Mstro Occ 6A SWTCH Conv In Ivory
Long Description
00784276060318|0007842|00784276060318|78427606031|06031|MS0PS6M2UDV1V|MSOPS6M2UDVIV|Lewtron Electronics MS0PS6M2UDV1V|Lewtron Electronics MSOPS6M2UDVIV|Lewtron MS0PS6M2UDV1V|Lewtron MSOPS6M2UDVIV|Lootron Electronics MS0PS6M2UDV1V|Lootron Electronics MSOPS6M2UDVIV|Lootron MS0PS6M2UDV1V|Lootron MSOPS6M2UDVIV|LTRN MS0PS6M2UDV1V|LTRN MSOPS6M2UDVIV|LU LUTRON MS0PS6M2UDV1V|LU LUTRON MSOPS6M2UDVIV|LUT LUTRON SHADES MS0PS6M2UDV1V|LUT LUTRON SHADES MSOPS6M2UDVIV|Lutron Electronics MS0PS6M2UDV1V|Lutron Electronics M
Special Features
Passive infrared occupancy/vacancy sensor. Features Lutron exclusive XCT technology. Adjustable timeout-1, 5, 15, or 30 minutes. Can be easily programmed to work as vacancy (manual-on) sensor. High-low sensitivity adjustment. Works with up to nine companion switches.
Additional Information
load
6 A@120 to 277 VAC lights/3 A@120 VAC fan/3 A@120 VAC light and fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
supply voltage
120 to 277 VAC
body
Plastic
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-OPS6M2U-DV-IV
sub brand
Maestro
GTIN
00784276060318
UPC
784276060318
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, 3-way/single-pole, nuetral or ground configurable
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0 to 40 degrees Celsius
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MS0PS6M2UDVIV.
Jump To:

Similar Items

Similar items are close alternatives to MS0PS6M2UDVIV, though they may not be 100% alike.

Maestro Occupancy/Vacancy Sensor With Dual Voltage Switch In Ivory
  • Our Part #: MS0PS6M2NDVIV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MS-OPS6M2N-DV-IV
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.38) ·
MS0PS6M2NDVIV - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.38

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat