MSA202WH - Maestro DV 6A Occupancy SP Dltec White

Lutron

  • $112.91 (Each)
  • $112.91 (Each)

  • $1,806.56 (Per 16)
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
MSA202WH
Manufacturer
Lutron
Manufacturer's Part Number
MS-A202-WH
Description
Maestro DV 6A Occupancy SP Dltec White
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor Switch, 6A, Single-Pole, White
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276089777 / 00784276089777
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.91 (Each)
Standard Packaging
$1,806.56 (Per 16)
Resources
Images
 
 
MSA202WH - Video
 
MSA202WH - Small Image
 
MSA202WH - Large Image
 
MSA202WH - Large Image
Attachments
 
 
MSA202WH - Specification Sheet
Other Links
 
 
MSA202WH - Other
 
MSA202WH - Other
 
MSA202WH - Other
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
Gloss
Descriptions
extra long description
LUT MS-A202-WH Maestro Dual-Circuit
Product Type
Maestro Dual-Circuit Sensor 6A White
Features
The Lutron Maestro Dual Circuit Dual-Tech Motion Sensor Switch combines two switches with ultrasonic waves and passive infrared (PIR) technology to ensure reliable automatic sensing. This Dual Circuit Dual-Tech motion sensor controls 2 individual single pole circuits each rated up to 6A of lighting or 4.4A (1/6HP) fan motors. The sensor has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage) and is covered with a tamper resistant lens. It can be used to meet many of the Ti
Description
MAESTRO DV 6A OCCUPANCY SP DLTEC WHITE
Long Description
Lutron Maestro Dual-Circuit Dual-Tech Motion Sensor switch, 6A, Single-Pole, White
Special Features
Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resista
Additional Information
media
Yes
load
6 A@10-277 VAC lights/4.4 A (0.167 HP)@120 VAC fan
sensing range
900 ft2 (82 m2) major motion coverage/400 ft2 (36 m2) minor motion coverage
body
Plastic
indicator
Smart ambient light detection (ALD)/Fixed ambient light detection
supply voltage
120 to 277
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MS-A202-WH
GTIN
00784276089777
UPC
784276089777
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Occupancy sensor switch, dual-circuit, single-pole
Packaging
Weight per each
0.35
Carton
1
Package
16
Uses, Certifications, and Standards
Operating Temperature
32 to 104
Application
Lighting Control
standard
NOM, Title 20/24 certified
Enclosure
Plastic
Mounting
WALLBOX
environmental conditions
0 to 90% humidity, non-condensing. Indoor use only.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat