PD5WSDVWH - Caseta DV 5A Switch 3WAY White

Lutron

  • $124.63 (Each)
  • $124.63 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD5WSDVWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-5WS-DV-WH
Description
Caseta DV 5A Switch 3WAY White
Residential Meter Breaker, Button Switch, 120 to 277 V Ac, 140 W, Surface Mount, 2.94 In Length, 4.69 In Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276041133 / 00784276041133
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.63 (Each)
Resources
Images
 
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Large Image
 
PD5WSDVWH - Video
Other Links
 
 
PD5WSDVWH - Other
 
PD5WSDVWH - Other
 
PD5WSDVWH - Other
 
PD5WSDVWH - Other
Attachments
 
 
PD5WSDVWH - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
insulation
Plastic
Material
Metal;Plastic
amperage rating
5/3
Wattage
600/1385
actuator
Tapswitch
connection
Wire Leads
Material, Color, and Finish
Color
White
Finish
Gloss
Dimensions and Weight
Length
2.94 in;75 mm
Height
4.69 in;119 mm
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Residential Meter Breaker
Short Description
Residential Meter Breaker Button Switch, 120 to 277VAC
Long Description
Residential Meter Breaker, Button Switch, 120 to 277 V ac, 140 W, Surface Mount, 2.94 in Length, 4.69 in Height, White, +32 °F Operating Temperature, +104 °F Operating Temperature, 0.35 lb/EA
Special Features
Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.
extra long description
LUT PD-5WS-DV-WH RF SWTCH DUAL V, 5
Features
The Lutron Caseta In-Wall Switch PRO is UL listed to work with up to 5 Amp of lighting (LED/ELV/MLV/Incandescent/Halogen), and 3 Amp of general-purpose fans. Can use either 120V or 277V. No neutral required. The Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements. This in-wall switch PRO is compatible with single pole and 3-way applications with an existing 3-way switch. For 4-way or multi-location applications, a Pico Remote
Description
CASETA DV 5A SWITCH 3WAY WHITE
Additional Information
Switch Type
Button Switch
Power Rating
140 W
Mounting Type
Surface Mount
package quantity
1 CA
Minimum Operating Temperature
+32 °F;+0 °C
Maximum Operating Temperature
+104 °F;+40 °C
Made in USA
yes
Contact Configuration
N-O
Contact Rating
5/3
media
Yes
Manufacturer Information
Manufacturers Part Number
PD-5WS-DV-WH
Brand
Lutron
sub brand
Maestro Wireless
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276041133
UPC
784276041133
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
Lighting Control
Enclosure
Plastic
standard
cUL, NOM, FCC, ICC, COFETEL
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat