PD6ANSLA - Caseta 6A Switch 3WAY W/Neutral Light Almond

Lutron

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PD6ANSLA
Manufacturer
Lutron
Manufacturer's Part Number
PD-6ANS-LA
Description
Caseta 6A Switch 3WAY W/Neutral Light Almond
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Light Almond
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276152815 / 00784276152815
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PD6ANSLA - Small Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Large Image
 
PD6ANSLA - Video
Attachments
 
 
PD6ANSLA - Specification Sheet
Other Links
 
 
PD6ANSLA - Other
 
PD6ANSLA - Other
 
PD6ANSLA - Other
 
PD6ANSLA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
amperage rating
6/3.6
Wattage
720
Material
Metal;Plastic
insulation
Plastic
actuator
Tapswitch
connection
Wire Leads
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
extra long description
LUT PD-6ANS-LA Caseta 6A Smart Swit
Features
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to co
Product Type
Caséta 6A Smart Switch Light Almond
Description
CASETA 6A SWITCH 3WAY W/NEUTRAL LIGHT ALMOND
Long Description
Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, Light Almond
Special Features
Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
Additional Information
media
Yes
Contact Rating
6/3.6
Contact Configuration
N-O
Manufacturer Information
Manufacturers Part Number
PD-6ANS-LA
Brand
Lutron
Model
Wireless in-wall electronic switch, multi-location, 3-way, single-pole
GTIN
00784276152815
UPC
784276152815
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
cUL, NOM, FCC, ICC, COFETEL
Application
Lighting Control
Enclosure
Plastic
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat