PDVSENSWH - Caseta Vac Sensor White

Lutron

  • $53.88 (Each)
  • $53.88 (Each)
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
PDVSENSWH
Manufacturer
Lutron
Manufacturer's Part Number
PD-VSENS-WH
Description
Caseta Vac Sensor White
Lutron Caseta Motion Sensor Vacancy-Only, Works With Alexa and The Google Assistant, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276276856 / 00784276276856
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.88 (Each)
Resources
Attachments
 
 
PDVSENSWH - Specification Sheet
Other Links
 
 
PDVSENSWH - Other
 
PDVSENSWH - Other
Images
 
 
PDVSENSWH - Video
 
PDVSENSWH - Large Image
 
PDVSENSWH - Large Image
 
PDVSENSWH - Large Image
 
PDVSENSWH - Large Image
 
PDVSENSWH - Large Image
 
PDVSENSWH - Large Image
 
PDVSENSWH - Large Image
360 Images
 
 
PDVSENSWH - 360 Image
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
Gloss
Color
White
Descriptions
Description
CASETA VAC SENSOR WHITE
Features
Add enhanced automation to your Caseta dimmers, switches, and fan controls with your Caseta Motion Sensor. Program your Caseta Motion Sensor to automatically turn off any number of Caseta devices after you leave a room. 1 motion sensor can turn off many Caseta devices within up to 60 ft. and can detect motion 3 times better than other comparative sensors. The motion sensor features a full 180° field of view, in addition to having a typical 10-year battery life, 3 times longer than the industry average. Use
Product Type
CasTa Vacancy Sensor
Long Description
Lutron Caseta Motion Sensor Vacancy-Only, Works with Alexa and the Google Assistant, White
extra long description
LUT PD-VSENS-WH Casta Vacancy Sens
Special Features
Wireless motion sensor has two settings available: AutoOn/Auto-Off, and Manual-On/Auto-Off. Vacancy model meets CA Title 24 requirements. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180° field of view: – Minor motion = 15 x 2 x 35 = 1050 ft2 (97.5 m2) – Major motion = 20 x 2 x 45 = 1800 ft2 (167.2 m2). Simple and intuitive adjustments available for Timeout, Activity, and Auto-On settings. Accessible test buttons make setup easy. Lens illuminates during
Additional Information
media
Yes
supply voltage
3
sensing range
Major motion coverage: 20 X 2 X 45 = 1800 ft2 (167.2 m2), Minor motion coverage: 15 X 2 X 35 = 1050 ft2 (97.5 m2)
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
PD-VSENS-WH
GTIN
00784276276856
UPC
784276276856
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Wireless vacancy sensor
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104
standard
cULusR, FCC, IC, IFT, CA (U.S.A.) Energy Commission Title 24
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat