SCL153PBR - Skylark 150W Led 3WAY Brown

Lutron

  • $24.00 (Each)
  • $24.00 (Each)

  • $576.00 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCL153PBR
Manufacturer
Lutron
Manufacturer's Part Number
SCL-153P-BR
Description
Skylark 150W Led 3WAY Brown
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In Brown
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
784276008976 / 00784276008976
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.00 (Each)
Standard Packaging
$576.00 (Per 24)
Resources
Images
 
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Large Image
 
SCL153PBR - Small Image
 
SCL153PBR - Video
Attachments
 
 
SCL153PBR - Specification Sheet
Other Links
 
 
SCL153PBR - Other
 
SCL153PBR - Other
 
SCL153PBR - Other
360 Images
 
 
SCL153PBR - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
insulation
Plastic
Dimensions and Weight
Size
4.69 x 2.94;119 x 75
Descriptions
Product Type
Skylark CFL/Led Dimmer Brown Boxed
extra long description
LUT SCL-153P-BR SKYLARK CFL/LED DIM
Features
The Lutron Skylark LED+ dimmer switch includes the most advanced technology for superior dimming for up to 150W of dimmable LED or 600W of Incandescent/Halogen. The Skylark dimmer switch features a smooth, linear slider knob to dim or brighten the lights while the rocker switch turns lights ON/OFF. Set a favorite preset level with the slider before turning on. The Skylark also features an easy low-end trim adjustment directly on the dimmer which eliminates complicated programming or having to turn the powe
Description
SKYLARK 150W LED 3WAY BROWN
Long Description
Skylark LED+ Dimmer for LED, halogen, and incandescent dimmable bulbs in brown
Special Features
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Rocker switch returns light to light level indicated by slider. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Additional Information
media
Yes
Switch Type
Slide
Connection Type
Wire Leads
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
SCL-153P-BR
GTIN
00784276008976
UPC
784276008976
Taxonomies, Classifications, and Categories
Type
Dimmer with on/off switch, 3-way/single-pole
Packaging
Weight per each
0.25
Carton
1
Package
24
Uses, Certifications, and Standards
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat