STCL153PHLA - Sunnata Touch Dimmer Led+ La

Lutron

  • $38.97 (Each)
  • $38.97 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STCL153PHLA
Manufacturer
Lutron
Manufacturer's Part Number
STCL-153PH-LA
Description
Sunnata Touch Dimmer Led+ La
00784276804806|0784276|784276804806|78427680480|80480|STCL 153PH La|STCL153PHLA|STCL-153PH-La|Sunnata Touch Dimmer Led+ La|Lewtron Electronics STCL 153PH La|Lewtron Electronics STCL153PHLA|Lewtron Electronics STCL-153PH-La|Lootron Electronics STCL 153PH La|Lootron Electronics STCL153PHLA|Lootron Electronics STCL-153PH-La|Lutron Electric STCL 153PH La|Lutron Electric STCL153PHLA|Lutron Electric STCL-153PH-La|Lutron Electronics STCL 153PH La|Lutron Electronics STCL153PHLA|Lutron Electronics STCL-153PH-La|Lut
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
784276804806 / 00784276804806
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.97 (Each)
Resources
Other Links
 
 
STCL153PHLA - Other
Attachments
 
 
STCL153PHLA - Specification Sheet
Images
 
 
STCL153PHLA - Small Image
 
STCL153PHLA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120
Wattage
600
Material
METAL/PLASTIC
actuator
Paddle Switch
insulation
Plastic
connection
Wire Leads
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.69 in (119 mm) x 2.94 in (75 mm)
Descriptions
Long Description
00784276804806|0784276|784276804806|78427680480|80480|STCL 153PH LA|STCL153PHLA|STCL-153PH-LA|SUNNATA TOUCH DIMMER LED+ LA|Lewtron Electronics STCL 153PH LA|Lewtron Electronics STCL153PHLA|Lewtron Electronics STCL-153PH-LA|Lootron Electronics STCL 153PH LA|Lootron Electronics STCL153PHLA|Lootron Electronics STCL-153PH-LA|LUTRON ELECTRIC STCL 153PH LA|LUTRON ELECTRIC STCL153PHLA|LUTRON ELECTRIC STCL-153PH-LA|LUTRON ELECTRONICS STCL 153PH LA|LUTRON ELECTRONICS STCL153PHLA|LUTRON ELECTRONICS STCL-153PH-LA|Lut
Special Features
Controls 150 W dimmable LED/CFL (screw-base), 600 W incandescent, or halogen loads. Paddle turns on/off. Slide up to brighten, down to dim. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
Product Type
Sunnata Touch Dimmer Led+ La
Description
SUNNATA TOUCH DIMMER LED+ LA
Manufacturer Information
sub brand
Sunnata
Manufacturers Part Number
STCL-153PH-LA
Brand
Lutron
GTIN
00784276804806
UPC
784276804806
Taxonomies, Classifications, and Categories
Type
Dimmer, 3-way/single-pole
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32 to 104 F (0 to 40 C)
Frequency Rating
60
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, CSA, NOM
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STCL153PHLA.
Jump To:

Similar Items

Similar items are close alternatives to STCL153PHLA, though they may not be 100% alike.

Lutron Sunnata Led+ Touch Dimmer, Single-Pole/3-Way Multi-Location Dimmer, 120V,...
  • Our Part #: STCL153MHLA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: STCL-153MH-LA
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
STCL153MHLA - Lutron

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat