802 - 3/4 Rigid Pipe Straps

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
802
Manufacturer
Southwire
Manufacturer's Part Number
802
Description
3/4 Rigid Pipe Straps
3/4 Mall 1 Hole Strap - One Hole Rigid Strap Malleable For Supporting Rigid Conduit, Malleable Malleable Iron, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
784297114021 / 00784297114021
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
802 - Specification Sheet
Images
 
 
802 - Small Image
 
802 - Large Image
Other Links
 
 
802 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron, Zinc Plated
Descriptions
extra long description
SWC 802 3/4 MALL 1 HOLE STRAP
Product Type
3/4 Mall 1 Hole Strap
Description
3/4 RIGID PIPE STRAPS
Long Description
3/4 MALL 1 HOLE STRAP - ONE HOLE RIGID STRAP MALLEABLE FOR SUPPORTING RIGID CONDUIT, MALLEABLE MALLEABLE IRON, ZINC PLATED
Special Features
Heavy duty casting
Manufacturer Information
Brand
Madison Electric Products
GTIN
00784297114021
UPC
784297114021
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
3/4" RIGID 1-HOLE STRAPS MALLEABLE
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
SUPPORTS RIGID/IMC CONDUIT TO MOUNTING SURFACE
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat