L703 - 1-In D/C Bushed Chase

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L703
Manufacturer
Southwire
Manufacturer's Part Number
L-703
Description
1-In D/C Bushed Chase
Standard Hex Head Rigid Speed Nipple, Zinc Die-Cast, 0.87 In Length, Trade Size: 1 In, Flexibility: Rigid, Connection: Threaded, Width Across Flat: 1.53 In, Shelf Quantity: 25, Master Quantity: 250, Ul Listed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
24101501 - Carts
UPC/GTIN
784297350733 / 00784297350733
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L703 - Small Image
 
L703 - Large Image
Other Links
 
 
L703 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Zinc Die-Cast
Dimensions and Weight
Length
0.87
Descriptions
extra long description
SWC L-703 1" RIGID SPEED NIPPLE ZIN
Product Type
1" Rigid Speed Nipple Zinc
Description
1-IN D/C BUSHED CHASE
Long Description
STANDARD HEX HEAD RIGID SPEED NIPPLE, ZINC DIE-CAST, 0.87 IN LENGTH, TRADE SIZE: 1 IN, FLEXIBILITY: RIGID, CONNECTION: THREADED, WIDTH ACROSS FLAT: 1.53 IN, SHELF QUANTITY: 25, MASTER QUANTITY: 250, UL LISTED
Special Features
Serves as a short raceway between enclosures when used with a locknut
Manufacturer Information
Manufacturers Part Number
L-703
Brand
Southwire
GTIN
00784297350733
UPC
784297350733
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Standard Hex Head Rigid Speed Nipple
Trade Size
Trade Size
1
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Serves as a short raceway between enclosures when used with a locknut
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat