MEC750 - [50]1/2IN Steel Emt Comp

Southwire

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MEC750
Manufacturer
Southwire
Manufacturer's Part Number
MEC-750
Description
[50]1/2IN Steel Emt Comp
1/2 Emt Comp Conn Steel Emt Compression Connector For Connecting Emt to Emt, Concrete-Tight, Steel Steel Construction Concrete-Tight Meets Ul514b
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Compression Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784297541001 / 00784297541001
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MEC750 - Small Image
 
MEC750 - Large Image
Other Links
 
 
MEC750 - Other
 
MEC750 - Other
Brochures
 
 
MEC750 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Size
1/2 IN EMT
Descriptions
extra long description
SWC MEC-750 1/2 EMT COMP CONN STEEL
Product Type
1/2 Emt Comp Conn Steel
Description
[50]1/2IN STEEL EMT COMP
Long Description
1/2 EMT COMP CONN STEEL EMT COMPRESSION CONNECTOR FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT, STEEL STEEL CONSTRUCTION CONCRETE-TIGHT MEETS UL514B
Special Features
Concrete-Tight;Features: Steel Construction;Master Quantity: 250;Meets UL514B;Shelf Quantity: 50
Manufacturer Information
Manufacturers Part Number
MEC-750
Brand
Southwire
GTIN
00784297541001
UPC
784297541001
Taxonomies, Classifications, and Categories
Type
1/2" EMT COMPRESSION BOX CONNECTORS STEEL
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Connects EMT conduit to box or enclosure
standard
cULus Federal Spec. W-F-408E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat